Shop All Tags
Brady
Blank Tag, 2-1/2 x 4 In, Gra, Plstc
Mfr # 87699
Zoro # G0179855
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 3 1/5 in
- Width 4 5/7 in
- Character Type Blank
- Tag Shape Rectangle
Product Information
Dimensions
Height | 3 1/5 in |
Width | 4 5/7 in |
Description
Blank Tag, Valve Tag Application General Purpose, Tag Shape Rectangle, Character Type Blank, Serialization Method None, Number Sequence Not Numbered, No Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Orange Coated Lightweight Winter Work Gloves, M, PR (7401)
- ZING ZING RecycLockout Lockout Tagout, Small Plug Lockout, Recycled Plastic, 7105 (7105)
- WHEELOCK Speaker Strobe, 25/70 Vrms, Red, 7-17/64inH (ELSPSTRC)
- GASCO Calibration Gas, Carbon Monoxide, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-49-50)
- BRADY Blank Tag, 2-1/2 x 4 In, Bl, Plstc (41927)
- BRADY Blank Tag, 2-1/2 x 4 In, Grn, Plstc (41929)
- BRADY Blank Tag, 2-1/2 x 4 In, Orn, Plstc (87695)
- BRADY Number Tag, Brass, Series GAS 076-100, PK25 (23267)
- BRADY Number Tag, Brass, HVAC 026-050, PK25 (87141)
- BRADY Number Tag, Brass, Series HWR 026-050, PK25 (23537)
- ZORO SELECT Air Leak Tag, 5-3/4 x 3 In, Bl/Wht, PK10 (8CV32)
- Brady Tags