Shop All Tags
Brady
Blank Tag, 1-1/2 x 3 In, Wht, Plstc
Mfr # 87696
Zoro # G0179837
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 2 1/5 in
- Width 3 5/7 in
- Character Type Blank
- Tag Shape Rectangle
Product Information
Dimensions
Height | 2 1/5 in |
Width | 3 5/7 in |
Description
Blank Tag, Valve Tag Application General Purpose, Tag Shape Rectangle, Character Type Blank, Serialization Method None, Number Sequence Not Numbered, No Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 in W, Outdoor, White (M7C-1000-581-WT)
- REEBOK Athletic Shoes, Steel Toe, Navy, 12W, PR (RB1975)
- STRANCO Calibration Label, ENG, Green/White, PK225, TC3-21003 (TC3-21003)
- REEBOK Size 11 Men's Athletic High-Top Alloy Work Shoe, Blue (RB3400)
- BRADY Blank Tag, 1-1/2 x 3 In, Gra, Plstc (87698)
- BRADY Blank Tag, 1-1/2 x 3 In, R, Plstc (41924)
- BRADY Blank Tag, 1-1/2 x 3 In, Yel, Plstc (41922)
- BRADY Prod Stat Tag, 3 x 5-3/4 In, Bk/R, PK100 (86781)
- BRADY Inspection Rcd Tag, 5-3/4 x 3 In, PK100 (86675)
- BRADY Eye Wash Sta Inspection Tag, Grn/Wht, PK10 (86564)
- MIDWEST FASTENER Pink Pplastic Ring Key Tags with Splits 6PK (35566)
- Brady Tags