Shop All Right-To-Know and Hazardous Materials
Brady
Binder, Polyethylene, 1-1/2 In. D
Mfr # BR807E
Zoro # G4902073
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Station Mounting Type Binder Only
- Binder Chain Included No
- Background Color Blue, White
- Ring Size 1-1/2"
Product Information
- Brand Brady
- MFR # BR807E
- Zoro # G4902073
- UPC # 754473453350
- Country of Origin Mexico
- Category Right-To-Know and Hazardous Materials
Dimensions
Ring Size | 1-1/2" |
Height | 11 5/8 in |
Width | 10 1/2 in |
Depth | 2 1/8 in |
Binder Ring Size | 1 1/2 in |
Overall Height | 11 in |
Overall Width | 2 in |
Overall Depth | 2 1/8 in |
Description
Binder, Binder Ring Size 1 1/2 in, Document Storage Component Color Blue, White, Included Hardware Binder, Chain, Pair of Sheet Lifters, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Mounting Style Binder Only, Number of Binders Included 1, Overall Depth 2 1/8 in, Overall Height 11 in, Overall Width 2 in, Preprinted Text Safety Documents, Product Type Binder, Subject Matter Safety Identification, Text Color Blue; White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 8, White, PR (1607-8W)
- WELLS LAMONT Glove Lthr Drvr Cowhdxxl (1132XX)
- TIMBERLAND PRO Size 7 Women's 6 in Work Boot Alloy Work Boot, Kaffe (TB0A1KKS214)
- ANSELL Cut Resistant Sleeve, HPPE, Gray, N, 22" L (11-280)
- BRADY HMIG Label, Self-Adhesive Paper, PK100 (99193)
- BRADY OSHA Record Keeping Center (OR305E)
- BRADY Square HMIG Label 6"H x 6"W, Multicolor, Pk100 (60336)
- BRADY Binder, Material Safety Data Sheets (BR824A)
- BRADY HMIG Label, 5-7/8 In. H, 4 In. W, PK100 (20036LS)
- BRADY Safety Label, 5 In. W, 3-1/2 In. H, PK5 (86154)
- DISPLAY SPECIALISTS Right-To-Know Cabinet, Hazard Information (847)
- Brady Right-To-Know and Hazardous Materials