Shop All Right-To-Know and Hazardous Materials
Brady
Binder Holder, 4-1/2 In. D, 14 In. W
Mfr # 2014
Zoro # G0305471
original price:
$47.15
5% off
new price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Portable No
- Legend/Background Color Yellow
- Mounting Type Wall
- Height 9 in
- Legend No legend
Product Information
- Brand Brady
- MFR # 2014
- Zoro # G0305471
- UPC # 754473459802
- Country of Origin China
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 9 in |
Width | 14 in |
Depth | 4 1/2 in |
Overall Height | 9 in |
Overall Width | 14 in |
Overall Depth | 4 1/2 in |
Details
Portable | No |
Legend/Background Color | Yellow |
Mounting Type | Wall |
Legend | No legend |
Station Mounting Type | Wire Rack Only |
Background Color | Yellow |
Language | No Text |
Item | Binder Holder |
Material | PVC Coated Steel |
Binder Holder Type | Basket |
Station Sign Color | Yellow |
Product Type | Binder Holders |
Mounting Hardware Included | No |
Text Color | Yellow |
Preprinted Text | No Legend |
Mounting Style | Wall-Mount |
Description
Binder Holder, Included Hardware Not Applicable, Included Supplemental Materials Not Applicable, Language No Text, Mounting Hardware Included No, Mounting Style Wall-Mount, Overall Depth 4 1/2 in, Overall Height 9 in, Overall Width 14 in, Preprinted Text No Legend, Product Type Binder Holders, Text Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Illinois Concealed Carry Sign, 4 in Height, 6 in Width, Plastic, Rectangle, No Text (2735S)
- BULLARD Replacement Brow Pad, Sweatband, Absorbs Moisture, Cotton, Gray, Attaches To Suspension (RBPCOTTON)
- DANNER Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- MCR SAFETY Drivers Glove, Cowhide, Grain, XL, PR (3205XL)
- BRADY Label Overlay, 1-1/2 x 2-1/2In, PK50 (64984)
- BRADY Chemical Label, Black/Yellow, PK25 (60441)
- BRADY Container Label, 7 In. W, 3 In. H, PK25 (60257)
- BRADY Binder Holder, 14 In. W, 9 In. H (17463)
- BRADY Label, ORM-D-Air, PK500 (36031PRLS)
- BRADY NFR Label, 5-7/8 In. H, 4 In. W, PK100 (121075)
- LABELMASTER Environmentally Hzrds Substnce Lbl, PK500 (L701)
- Brady Right-To-Know and Hazardous Materials