Shop All Right-To-Know and Hazardous Materials
Brady
Binder Holder, 14 In. W, PVC Coated Steel
Mfr # 2014W
Zoro # G4966263
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Portable No
- Width 14 in
- Legend No legend
- Mounting Type Wall
- Binder Holder Type Basket
Product Information
- Brand Brady
- MFR # 2014W
- Zoro # G4966263
- UPC # 754473434441
- Country of Origin China
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 14 in |
Height | 9 in |
Depth | 4 1/2 in |
Overall Height | 9 in |
Overall Depth | 4 1/2 in |
Overall Width | 14 in |
Details
Portable | No |
Legend | No legend |
Mounting Type | Wall |
Binder Holder Type | Basket |
Item | Binder Holder |
Material | PVC Coated Steel |
Language | No Text |
Station Mounting Type | Wire Rack Only |
Legend/Background Color | White |
Background Color | White |
Text Color | White |
Subject Matter | Safety Identification |
Mounting Hardware Included | No |
Standards | UNSPC 56101714, Compliant with Directive 2011/65/EU and 2015/863 |
Product Type | Binder Holders |
Preprinted Text | No Legend |
Mounting Style | Wall-Mount |
Number of Binder Holders | 1 |
Description
Binder Holder, Included Hardware Not Applicable, Included Supplemental Materials Not Applicable, Language No Text, Mounting Hardware Included No, Mounting Style Wall-Mount, Number of Binder Holders 1, Overall Depth 4 1/2 in, Overall Height 9 in, Overall Width 14 in, Preprinted Text No Legend, Product Type Binder Holders, Subject Matter Safety Identification, Text Color White, Standards UNSPC 56101714, Compliant with Directive 2011/65/EU and 2015/863
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT Batt Op Smk Alrm W/Co (1039935)
- TINGLEY Workbrutes Overboots, Mens, M, Button Tab, Black, PVC, PR (35121)
- FIRST ALERT Carbon Monoxide and Gas Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert (GCO1CN)
- MCR SAFETY 3 Piece Rainsuit w/Detach Hood, Yellow, XL (3003XL)
- BRADY Square HMIG Reactivity Label 6"H x 6"W, Multicolor, Pk100 (99181)
- BRADY NFR Label, 7/8 In. H, 7/8 In. W, PK750 (536VLS)
- BRADY Tag, Polyester, Chemical Hazard, PK25 (99102)
- BRADY Chemical Label, Polyester, 2 In. H, PK25 (20207PLS)
- BRADY Accdnt Prvntn Tag, Poly, HMIG Bar, PK25 (99203)
- BRADY Information Board, Acrylic (OR3000)
- BRADY HMIG Label, 4 In. W, 5-7/8 In. H, PK100 (20039LS)
- Brady Right-To-Know and Hazardous Materials