Shop All Binders
Brady
Binder, English, Polyethylene, 3-3/4 In. D
Mfr # BR363B
Zoro # G3844461
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Ring Size 3 in
- Color Yellow on Blue
- Includes Binder, Inserts
- Material Polyethylene
- Standards RoHS 2011/65/EU and 2015/863, UNSPSC 44122003
Product Information
Dimensions
Binder Ring Size | 3 in |
Height | 11 5/8 in |
Width | 11 5/8 in |
Ring Size | 3" |
Depth | 3 3/4 in |
Overall Height | 11 5/8 in |
Overall Depth | 3 3/4 in |
Overall Width | 11 5/8 in |
Description
Binder, Binder Holder Material Polyethylene, Binder Ring Size 3 in, Document Storage Component Color Black, Yellow, Included Hardware Not Applicable, Included Supplemental Materials A to Z Index, Clear Sheet Protector, Compliance Checklist, Mini RTK Poster with Key Haz Com Issues, OSHA Haz Com Highlights, RTK Spanish and English Books, Language English, Mounting Hardware Included No, Number of Binders Included 1, Overall Depth 3 3/4 in, Overall Height 11 5/8 in, Overall Width 11 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICOH Cyan Toner Cartridge 22.5K YLD (841852)
- SALSBURY INDUSTRIES Standard Pedestal, Gray, Powder Coated, Bolt, 3, 4 (3385GRY)
- SANFORD Sharpie® Accent Retractable Highlighter, Narrow Chisel Tip, Assorted Ink, 8/Set (28101)
- MASTERVISION Earth Cork Board 4 ft.x6ft., Aluminum (CA271790)
- BRADY Binder, 11-1/2 In. H, 10-1/2 In. W, 2 In. D (2026)
- BRADY Binder, Polyethylene, 3-3/4 In. D, English (BR755Y)
- BRADY Binder, 10-1/2 In. W, 1-1/2 In. D (2023)
- BRADY Data Safety Sheets Binder, 11x3", Yellow (2027)
- BRADY Binder, English, Polyethylene, 3-3/16 In. D (BR754R)
- BRADY Binder, 11-3/4 In. W, 3-1/4 In. D (2024)
- CHARLES LEONARD Varicap 6 Binder 8-1/2 x 11", Black (61601)
- Brady Binders