Shop All Binders
Brady
Binder, English, Polyethylene, 3-3/16 In. D
Mfr # BR754R
Zoro # G3994523
product price: $32.39
/ea
$32.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 2 1/2 in
- Color Yellow on Red
- Includes Binder
- Material Polyethylene
- Standards RoHS 2011/65/EU and 2015/863, UNSPSC 44122003
Product Information
Dimensions
Binder Ring Size | 2 1/2 in |
Height | 11 5/8 in |
Width | 11 5/8 in |
Ring Size | 2-1/2" |
Depth | 3 3/16 in |
Overall Height | 11 in |
Overall Depth | 3 1/4 in |
Overall Width | 3 in |
Description
Binder, Binder Holder Material Polyethylene, Binder Ring Size 2 1/2 in, Document Storage Component Color Red, Yellow, Included Hardware (1) 36 in Chain, (1) Pair of Sheet Lifters, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Number of Binders Included 0, Overall Depth 3 1/4 in, Overall Height 11 in, Overall Width 3 in, Preprinted Text Material Safety Data Sheets, Product Type Binder, Subject Matter Safety Data Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 4", 2 mil, Clear, Pk1000 (5CNV4)
- BOSTITCH QuietSharp™ Glow Classroom Electric Pencil Sharpener (EPS11HC)
- SHARPIE Marker, 24 PK (1927350)
- ADAM EQUIPMENT Crane Scale, Digital, 600 lb./300kg (SHS 600A)
- BRADY Binder, 11-3/4 In. W, 3-1/4 In. D (2024)
- BRADY Data Safety Sheets Binder, 11x3", Yellow (2027)
- BRADY Binder, Polyethylene, 3-3/4 In. D, English (BR755Y)
- BRADY Binder, 11-1/2 In. H, 10-1/2 In. W, 2 In. D (2026)
- BRADY Binder, English, 2-1/8 In. D, Polyethylene (BR753Y)
- BRADY Binder, 10-1/2 In. W, 1-1/2 In. D (2023)
- BAZIC PRODUCTS Bazic Products BAZ4121-6 1 in. 3 Ring Binder with 2 Pockets; Gray - 6 Each (BAZ4121-6)
- Brady Binders