Shop All Right-To-Know and Hazardous Materials
Brady
Binder, Bilingual, 3-3/4 In. D
Mfr # BR758Y
Zoro # G3920831
product price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 3 in
- Includes Binder
- Legend Material Safety Data Sheets/Hojas de Seguridad de Material
- Depth 3 3/4 in
- Binder Chain Included No
Product Information
- Brand Brady
- MFR # BR758Y
- Zoro # G3920831
- UPC # 754473453275
- Country of Origin Mexico
- Category Right-To-Know and Hazardous Materials
Dimensions
Binder Ring Size | 3 in |
Depth | 3 3/4 in |
Ring Size | 3" |
Height | 11 5/8 in |
Width | 11 5/8 in |
Overall Width | 3 1/2 in |
Overall Height | 11 in |
Overall Depth | 3 3/4 in |
Description
Binder, Binder Holder Material Polyethylene, Binder Ring Size 3 in, Document Storage Component Color Black, Yellow, Included Hardware (1) 36 in Chain, (1) Pair of Sheet Lifters, Included Supplemental Materials Not Applicable, Language English, Spanish, Mounting Hardware Included No, Number of Binders Included 1, Overall Depth 3 3/4 in, Overall Height 11 in, Overall Width 3 1/2 in, Preprinted Text Material Safety Data Sheets/Hojas de Seguridad de Material, Product Type Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Air, 1 In.H (20401)
- NMC Caution Do Not Open This Valve Tag, Pk25 (RPT134G)
- BRADY Cartridge Label, Black on Clear/White, Labels/Roll: 40 (M-34-427)
- ERGODYNE Black Evaporative Cooling Bandana, PK24 (6700)
- BRADY HMIG Label, 10 In. H, 7 In. W, PK100 (20037LS)
- BRADY Chemical Label, 1 In. H, Polyester, PK100 (20059LS)
- BRADY Container Label, 3 In. H, 7 In. W, PK25 (60248)
- BRADY HMIG Label, 1-7/8 In. H, 3 In. W, PK500 (60320)
- BRADY NFR Label, 7/8 In. H, 7/8 In. W, PK750 (536LS)
- BRADY Binder, Polyethylene, 1-1/2 In. D (BR807E)
- BRADY Bloodborne Pathogen Compliance Center (BH2010)
- Brady Right-To-Know and Hazardous Materials