Shop All Binders
Brady
Binder, 11-1/2 In. H, 10-1/2 In. W, 2 In. D
Mfr # 2026
Zoro # G3399426
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size 1 1/2 in
- Material Polyethylene
- Height 11 1/2 in
- Width 10 1/2 in
- Binder Color Yellow
Product Information
Dimensions
Binder Ring Size | 1 1/2 in |
Height | 11 1/2 in |
Width | 10 1/2 in |
Depth | 2 in |
Ring Size | 1-1/2" |
Overall Width | 10 1/2 in |
Overall Height | 11 in |
Overall Depth | 2 in |
Description
Binder, Binder Holder Material Polyethylene, Binder Ring Size 1 1/2 in, Document Storage Component Color Yellow, Included Hardware Not Applicable, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Mounting Style Binder Only, Number of Binders Included 1, Overall Depth 2 in, Overall Height 11 in, Overall Width 10 1/2 in, Preprinted Text Safety Data Sheets, Product Type Binder, Text Color Red; Yellow, Includes Chain Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Pink Pearl Eraser, Medium, PK24 (70520)
- LEE PRODUCTS CO Lee, Ergo-Style Fingertip Moistener, 1.5 Oz, White (12134)
- BANKERS BOX Banker Box, Ltr, 500Lb, Wht/Blu, PK12 (00704)
- AVERY DENNISON Inkjet, Matte Business Cards, 2x3.5, PK250 (8376)
- BRADY Binder, English, Polyethylene, 3-3/16 In. D (BR754R)
- BRADY Data Safety Sheets Binder, 11x3", Yellow (2027)
- BRADY Binder, English, 2-1/8 In. D, Polyethylene (BR753Y)
- BRADY Binder, 11-3/4 In. W, 3-1/4 In. D (2024)
- BRADY Binder, 10-1/2 In. W, 1-1/2 In. D (2023)
- BRADY Binder, Polyethylene, 3-3/4 In. D, English (BR755Y)
- BETTER OFFICE PRODUCTS Presentation Book W/Clear Frt Pocket, 12 Pockets, Assorted Colors, 85in x 11in Clear-Pockets, 12PK (32019)
- Brady Binders