Shop All Electrical Hazard Signs
Brady
Bilingual Sign, 14X10", Black/Yellow, Sign Background Color: Yellow
Mfr # 125341
Zoro # G8479097
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution/Precaucion
- Legend Area In Front of This Electrical Panel Must Be Kept Clear For 36 In OSHA-NEC Regulations/Debe Haber Un Espacio De 1M Delante De Este Panel Electrico Seguin Las Normas De OSHA-Nec
- Width 10 in
- Height 14 in
- Sign Shape Rectangle
Product Information
- Brand Brady
- MFR # 125341
- Zoro # G8479097
- UPC # 754473729776
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Safety Sign |
Header | Caution/Precaucion |
Legend | Area In Front of This Electrical Panel Must Be Kept Clear For 36 In OSHA-NEC Regulations/Debe Haber Un Espacio De 1M Delante De Este Panel Electrico Seguin Las Normas De OSHA-Nec |
Sign Shape | Rectangle |
Sign Material | Plastic |
Printed Language | English, Spanish |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059 in |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Legend Style | Text |
Double-Sided | No |
Header Background Color | Black |
Sign Legend Color | Black |
OSHA Compliant | Yes |
Header Legend Color | Yellow |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
ANSI Compliant | Yes |
Sign Legend Text Color | Black |
Description
Safety Sign, Sign Subject Matter Electrical Hazard, Height 14 in, Width 10 in, Sign Material Plastic, Header Caution/Precaucion, Legend Area In Front of This Electrical Panel Must Be Kept Clear For 36 In OSHA-NEC Regulations/Debe Haber Un Espacio De 1M Delante De Este Panel Electrico Seguin Las Normas De OSHA-Nec, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Bouffant Cap, 24in dia, Polyprop, Wht, PK100 (BIX4BM)
- NEESE Outerwear Economy Series 48" Rain Coat-Yel-XL (10165-31-1-YEL-XL)
- BRADY Lockout Padlock, Al, Purple, Key Alike, PK6 (ALU-PRP-38ST-KA6PK)
- SHOWA 14" Chemical Resistant Gloves, PVC, L, 1 PR (7714)
- BRADY Danger Sign, 10X14", R and BK/Wht, Eng, Legend: High Voltage Overhead, 43124 (43124)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65504 (65504)
- BRADY Machine/Equipment Label, English, PK5, 86799 (86799)
- BRADY Machine/Equipment Label, 3 1/2 In. H, PK5 (86860)
- BRADY Caution Sign, 10x3-1/2", BK/YEL, ENG (84949)
- BRADY Danger Sign, 2-1/4X4-1/2", R and BK/WHT (89173)
- LYLE Plastic Danger Sign, 4 Holes, 10"x7", U3-1060-NP_10X7 (U3-1060-NP_10X7)
- Brady Signs