Shop All Personal Protective Equipment Signs
Brady
Bilingual Sign, 10X7", Black/Yellow, 125445
Mfr # 125445
Zoro # G7380453
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution/Precaucion
- Legend Safety Shoes Required In This Area/Uso Obligatorio De Calzado De Seguridad
- Width 7 in
- Height 10 in
- Sign Shape Rectangle
Product Information
- Brand Brady
- MFR # 125445
- Zoro # G7380453
- UPC # 754473730949
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 7 in |
Height | 10 in |
Details
Item | Safety Sign |
Header | Caution/Precaucion |
Legend | Safety Shoes Required In This Area/Uso Obligatorio De Calzado De Seguridad |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English, Spanish |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035 in |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
OSHA Compliant | Yes |
Legend Style | Text |
Double-Sided | No |
Header Background Color | Black |
ANSI Compliant | Yes |
Header Legend Color | Yellow |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Sign Legend Color | Black |
Sign Legend Text Color | Black |
Description
Safety Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 7 in, Sign Material Aluminum, Header Caution/Precaucion, Legend Safety Shoes Required In This Area/Uso Obligatorio De Calzado De Seguridad, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Hard Hat Suspension, Swing Ratchet (3SW4)
- CONDOR Entrance Mat, Gray, 3 ft. W x (30CL78)
- MIGHTY LINE Protective Floor Tape, Roll, Transparent (PROTECTIONTAPE3.75)
- CONDOR XL-3XL Safety Vest, Orange (4CWE1)
- BRADY Arc Flash Protection Label, 6 In. W, PK5, 121080 (121080)
- BRADY Bilingual Safety Sign, 10 in Height, 7 in Width, Polyester, Rectangle, English, Spanish (125447)
- BRADY Sign, Danger, 7X10", 128755 (128755)
- BRADY Arc Flash Protection Label, PK5, 99454 (99454)
- BRADY Sign, Ear Protection, Header Legend Color: Yellow (25469)
- BRADY Caution Sign, 7X10", Black/Yellow, Legend: Sharp Objects Gloves Required (128598)
- NMC Caution Eye Protection Required Sign, Bil, 10 in Height, 18 in Width (CBA5P)
- Brady Personal Protective Equipment Signs