Shop All Security & Access Signs
Brady
Bilingual Safety Sign, 14 in H, 10 in W, Plastic, Rectangle, English, Spanish, 125071
Mfr # 125071
Zoro # G8454980
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice/Aviso
- Legend This Is A Drug-Free Workplace/Este Es Un Area De Trabajo Libre De Drogas
- Height 14 in
- Sign Shape Rectangle
- Sign Material Plastic
Product Information
- Brand Brady
- MFR # 125071
- Zoro # G8454980
- UPC # 754473726911
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Bilingual Safety Sign |
Header | Notice/Aviso |
Legend | This Is A Drug-Free Workplace/Este Es Un Area De Trabajo Libre De Drogas |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English, Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059 in |
Sign Legend Color | Black |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
OSHA Compliant | Yes |
Header Background Color | Blue |
Legend Style | Text |
ANSI Compliant | Yes |
Double-Sided | No |
Header Legend Color | White |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Sign Legend Text Color | Black |
Description
Bilingual Safety Sign, Sign Subject Matter Weapons, Devices or Substances, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice/Aviso, Legend This Is A Drug-Free Workplace/Este Es Un Area De Trabajo Libre De Drogas, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING ZING RecycLock Safety Padlock, Keyed Alike, 3" Shackle, 1-3/4" Body, Yellow, 7055 (7055)
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Blue, Large (MGTS-BL03-010)
- IRONCLAD PERFORMANCE WEAR MIG/Stick Welding Gloves, Elkskin Palm, XL, PR (WSTK-05-XL)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 10, PR (96-002)
- BRADY Machine/Equipment Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (86168)
- BRADY Bilingual Safety Sign, 12 in Height, 18 in Width, Plastic, Rectangle, English, Spanish (124644)
- BRADY Tag, 11 1/4 in Height, 6 in Width (ENT-ETSH157)
- BRADY Danger Sign, 7" Height, 10" Width, Aluminum, Rectangle, English (40649)
- BRADY Informational Sign, 3 1/2 in Height, 5 in Width, Polyester, Rectangle, English (83877)
- BRADY Bilingual Safety Sign, 10 in H, 7 in W, Aluminum, Rectangle, English, Spanish, 125061 (125061)
- LYLE Admittance Sign, No Trespassing, 7 in. H (U6-1178-RA_10X7)
- Brady Security & Access Signs