Shop All Security & Access Signs
Brady
Bilingual Safety Sign, 10" Height, 7" Width, Plastic, Rectangle, English, Spanish
Mfr # 124984
Zoro # G8417427
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice/Aviso
- Legend Do Not Block Door/No Obstruir La Puerta
- Height 10"
- Sign Shape Rectangle
- Sign Material Plastic
Product Information
- Brand Brady
- MFR # 124984
- Zoro # G8417427
- UPC # 754473726003
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 7" |
Height | 10" |
Details
Item | Bilingual Safety Sign |
Header | Notice/Aviso |
Legend | Do Not Block Door/No Obstruir La Puerta |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English, Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059" |
Legend Style | Text |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Header Legend Color | White |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Sign Legend Color | Black |
ANSI Compliant | Yes |
Double-Sided | No |
OSHA Compliant | Yes |
Header Background Color | Blue |
Sign Legend Text Color | Black |
Description
Bilingual Safety Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 7 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice/Aviso, Legend Do Not Block Door/No Obstruir La Puerta, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH EQUIPMENT NOTCH Yard Armor Outrigger Pad 24in (39960)
- SEE ALL INDUSTRIES Eye Wash Sta Inspection Tag, Foil, PK25 (IL-EYE)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, 3/8 In, PK25 (50199)
- MCR SAFETY Reversible Inspection Glove, XL, PK12 (8700XL)
- BRADY Machine/Equipment Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (86168)
- BRADY Bilingual Safety Sign, 14 in H, 10 in W, Plastic, Rectangle, English, Spanish, 125071 (125071)
- BRADY Danger Sign 10X7 (123701)
- BRADY Admittance Sgn, 10X14", Blk and Ble/Wht, Header Background Color: Blue (124830)
- BRADY Facility Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English (127094)
- BRADY Admittance Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, 123456 (123456)
- NMC These Doors Close Automatic.. Sign, C615PB (C615PB)
- Brady Signs