Shop All Label Maker Accessories
This Product is Discontinued
Brady
Battery Pack for use with G6120161 (Discontinued)
Mfr # BMP21-PLUS-BATT
Zoro # G6943246
This Product is Discontinued
Key Features
- For Use With BMP(R)21-Plus Label Printer (Mfr Model # BMP21-PLUS), BMP(R)21-Lab Label Printer (Mfr Model # BMP21-LAB)
- Standards RoHS
- Size 4 in L x 1-27/32 in W x 3-1/4 in H
- Printer Series Compatibility BMP21 LAB, BMP21-Plus
- Compatible Mfr Part Number BMP21-LAB, BMP21-PLUS
Product Information
- Brand Brady
- MFR # BMP21-PLUS-BATT
- Zoro # G6943246
- UPC # 754473928537
- Country of Origin China
- Category Label Maker Accessories
Dimensions
Size | 4 in L x 1-27/32 in W x 3-1/4 in H |
Details
Item | Battery Pack |
For Use With | BMP(R)21-Plus Label Printer (Mfr Model # BMP21-PLUS), BMP(R)21-Lab Label Printer (Mfr Model # BMP21-LAB) |
Standards | RoHS |
Printer Series Compatibility | BMP21 LAB, BMP21-Plus |
Compatible Mfr Part Number | BMP21-LAB, BMP21-PLUS |
Battery Chemistry | Li-Ion |
Product Type | Rechargeable Battery Pack |
Printer Series Compatibility | BMP21 LAB, BMP21-Plus |
Description
Battery Pack, Compatible Grainger Part Number 19YU79, 20XW96, Compatible Mfr Part Number BMP21-LAB, BMP21-PLUS, Printer Series Compatibility BMP21 LAB, BMP21-Plus, Battery Chemistry Li-Ion, Product Type Rechargeable Battery Pack, Standards RoHS
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.