Shop All Cable Lockout Device
Brady
Battery Cable Lockout, PK24
Mfr # 150823
Zoro # G800443455
product price: $339.99
/pk 24, $14.17/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Number of Padlocks 1
- For Use With In Commercial Vehicles on Battery Cable to Prevent it From Slipping or Being Pulled Out of the Device
- Includes (24) Large Battery Block Cable Lockouts
- Depth 4 3/20 in
- Height 1 3/4 in
Product Information
- Brand Brady
- MFR # 150823
- Zoro # G800443455
- UPC # 754473630416
- Country of Origin China
- Category Cable Lockout Device
Dimensions
Depth | 4 3/20 in |
Height | 1 3/4 in |
Width | 4 1/8 in |
Fits Cable Size | 4.15 in |
Overall Width | 4.125 in |
For Maximum Cord Diameter | 4 5/32 in |
For Maximum Plug Diameter | 1 1/2 in |
For Maximum Padlock Shackle Diameter | 31/100 in |
Overall Length | 4.15 in |
For Maximum Plug Length | 3 in |
Overall Height | 1.75 in |
Details
Item | Battery Cable Lockout |
Maximum Number of Padlocks | 1 |
For Use With | In Commercial Vehicles on Battery Cable to Prevent it From Slipping or Being Pulled Out of the Device |
Includes | (24) Large Battery Block Cable Lockouts |
Material | ABS Plastic |
Lockout Material | ABS Plastic |
Encasing Lockout | Yes |
Lockout Color | Red |
Plug Lockout Type | Vehicle Battery Cable |
Description
Battery Cable Lockout, Plug Lockout Type Vehicle Battery Cable, Encasing Lockout Yes, For Maximum Cord Diameter 4 5/32 in, For Maximum Padlock Shackle Diameter 31/100 in, For Maximum Plug Length 3 in, For Maximum Plug Diameter 1 1/2 in, For Plug Type Not Applicable, Lockout Color Red, Lockout Material ABS Plastic, Maximum Number of Padlocks 1, Includes (24) Large Battery Block Cable Lockouts, Overall Height 1.75 in, Overall Length 4.15 in, Overall Width 4.125 in, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Equipment Label, 3-1/2 In. H, PK5, 86221 (86221)
- ZORO SELECT Barricade Tape, Yllw/Slvr/Blk, 1000 ft (RB3103Y16-200)
- GASCO Calibration Gas, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-161-20.8)
- ELLWOOD SAFETY 5 Aluminum Alloy Foot Guards (200-5.5)
- BRADY Battery Cable Lockout (150821)
- BRADY Cable Lockout, Clear, 164 ft. L Cable (122263)
- BRADY Cable Lockout, 1/8" Dia., 164 ft L, Red (170379)
- BRADY Double Looped Lockout Cable ABS Plastic 0.19 in Dia x 2 ft L Red (170972)
- BRADY Cable Lockout, Red, Nylon (122244)
- BRADY Cable Lockout, Red, Nylon (122247)
- BRADY Cable Lockout, 2.67" D, 1.44" W, Green (170377)
- Brady Lockout Tagout