Shop All Cable Lockout Device
Brady
Battery Cable Lockout
Mfr # 150821
Zoro # G000443446
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Number of Padlocks 1
- For Use With In Commercial Vehicles on Battery Cable to Prevent it From Slipping or Being Pulled Out of the Device
- Fits Cable Size 4.15 in
- Includes (1) Large Battery Block Cable Lockout
- Depth 4 3/20 in
Product Information
- Brand Brady
- MFR # 150821
- Zoro # G000443446
- UPC # 754473630393
- Country of Origin China
- Category Cable Lockout Device
Dimensions
Fits Cable Size | 4.15 in |
Depth | 4 3/20 in |
Height | 1 3/4 in |
Width | 4 1/8 in |
Overall Length | 4.15 in |
For Maximum Plug Diameter | 1 1/2 in |
Overall Width | 4.125 in |
For Maximum Plug Length | 3 in |
For Maximum Padlock Shackle Diameter | 31/100 in |
Overall Height | 1.75 in |
For Maximum Cord Diameter | 4 5/32 in |
Details
Item | Battery Cable Lockout |
Maximum Number of Padlocks | 1 |
For Use With | In Commercial Vehicles on Battery Cable to Prevent it From Slipping or Being Pulled Out of the Device |
Includes | (1) Large Battery Block Cable Lockout |
Material | ABS Plastic |
Encasing Lockout | Yes |
Plug Lockout Type | Vehicle Battery Cable |
Lockout Material | ABS Plastic |
Lockout Color | Red |
Description
Battery Cable Lockout, Plug Lockout Type Vehicle Battery Cable, Encasing Lockout Yes, For Maximum Cord Diameter 4 5/32 in, For Maximum Padlock Shackle Diameter 31/100 in, For Maximum Plug Length 3 in, For Maximum Plug Diameter 1 1/2 in, For Plug Type Not Applicable, Lockout Color Red, Lockout Material ABS Plastic, Maximum Number of Padlocks 1, Includes (1) Large Battery Block Cable Lockout, Overall Height 1.75 in, Overall Length 4.15 in, Overall Width 4.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Paints and Inks Cabinet, 30 gal., Red, Depth: 18" (BN30)
- LYLE Fire Lane Sign, 18"H, 12"W, Aluminum (T1-2847-HI_12x18)
- PAULSON Welding Safety Goggles, Shade 5.0 Anti-Fog Lens (510-ES5)
- LYLE Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU4-0197-NP_14X10 (LCU4-0197-NP_14X10)
- BRADY Cable Lockout, Red, Nylon (122247)
- BRADY Extra Secure Yellow Spin Lockout System with 59in Cable and Operating Tool (152268)
- BRADY Cable Lockout, Clear, 164 ft. L Cable (122263)
- BRADY Cable Lockout Device, 8 ft., Nylon Cable (149267)
- BRADY Double Looped Lockout Cable ABS Plastic 0.19 in Dia x 8 ft L Red (170975)
- BRADY Double Looped Lockout Cable ABS Plastic 0.19 in Dia x 6 ft L Red (170974)
- NMC LOCKOUT, CABLE, WITH 6' CABLE (CABLO)
- Brady Cable Lockout Device