Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Banding Tape, Red, 2 In. W, 90 ft. L
Mfr # 55261
Zoro # G0109663
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Background Color Red
- Length 1,080 in
- Material vinyl
- Arrow Color None
- With or Without Arrows Without Arrows
Product Information
- Brand Brady
- MFR # 55261
- Zoro # G0109663
- UPC # 754473552619
- Country of Origin Mexico
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 2 in |
Length | 1,080 in |
Roll Length | 90 ft |
Roll Width | 2 in |
Description
Banding Tape, Pipe Marker Legend No Legend, Background Color Red, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Continuous, Length 1,080 in, Width 2 in, Thickness 0.004 in, Roll Length 90 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR PRODUCTS & CONTROLS Sampling Tube, 5/8" Height (STS-5.0)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-117 (FS-17-117)
- BRADY Beaded Chain, 4-1/2 In, PK100 (23306)
- PIP Cooling Hat, M (396-425-KHK/M)
- BRADY Banding Tape, Purple, 2 In. W (36313)
- BRADY Banding Tape, Black, 1 In. W, 90 ft. L (36306)
- BRADY Banding Tape, Yellow, 2 In. W, 55260 (55260)
- BRADY Pipe Marker, Cooling Water Supply, Green, 4044-C (4044-C)
- BRADY Pipe Marker, White, Air Supply, PK5, 7010-4-PK (7010-4-PK)
- BRADY Pipe Marker, Potable Water, Gn, 8 In orGrtr (7219-1HV)
- BRADY Banding Tape, Purple, 1 In. W (36308)
- Brady Pipe Markers, Arrow, and Banding Tape