Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Banding Tape, Orange, 1 In. W
Mfr # 91428
Zoro # G0109584
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Background Color Orange
- Length 1,080 in
- Material vinyl
- With or Without Arrows Without Arrows
- Pattern No Pattern
Product Information
- Brand Brady
- MFR # 91428
- Zoro # G0109584
- UPC # 754473914288
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 1 in |
Length | 1,080 in |
Roll Length | 90 ft |
Roll Width | 1 in |
Description
Banding Tape, Pipe Marker Legend No Legend, Background Color Orange, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Continuous, Length 1,080 in, Width 1 in, Thickness 0.004 in, Roll Length 90 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO T-Shirt, Black Sided, Class 3, Lime, XL (9134-XL)
- MASTER LOCK Lockout Padlock, KA, Yellow, 3"H, PK12 (411KAS12YLW)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, PVC, 2XL, 1 PR (48UR46)
- PRO SHOE COVERS Large (BK300LG)
- BRADY Banding Tape, Green, 2 In. W, 90 ft. L (55263)
- BRADY Banding Tape, Gray, 2 In. W (36312)
- BRADY Banding Tape, White, 2 In. W (91431)
- BRADY Pipe Marker, White, Sprinkler Fire, PK5, 7268-4-PK (7268-4-PK)
- BRADY Pipe Mrkr, Compressed Air, 1-1/2to2-3/8 In, 4032-B (4032-B)
- BRADY SPRINKLER WATER Pipe Marker Style 4 Polyester White on Red 4 per Card, 5 PK (106165-PK)
- BRADY Pipe Mrkr, Compressed Air, 1-1/2to2-3/8 In, 5660-I (5660-I)
- Brady Pipe Markers, Arrow, and Banding Tape