Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Banding Tape, Blue, 2 In. W, 90 ft. L
Mfr # 55262
Zoro # G0109672
product price: $40.45
/ea
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Background Color Blue
- Length 1,080 in
- Material vinyl
- Operating Temp. Range -40 Degrees to 180 Degrees F
- Reusable No
Product Information
- Brand Brady
- MFR # 55262
- Zoro # G0109672
- UPC # 754473552626
- Country of Origin Mexico
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 2 in |
Length | 1,080 in |
Roll Length | 90 ft |
Roll Width | 2 in |
Description
Banding Tape, Pipe Marker Legend No Legend, Background Color Blue, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Continuous, Length 1,080 in, Width 2 in, Thickness 0.004 in, Roll Length 90 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reflective Driveway Marker, Red, 48"H, PK12 (DMD80048R)
- MUCK BOOT CO Women's Arctic Ice Tall AGAT (ASVTA404 M 100)
- EDGE EYEWEAR Safety Glasses, Gray Scratch-Resistant (XB116-S)
- CONDOR Heat Resistant Gloves, White/Rust, L, PR (4JF36)
- BRADY Banding Tape, Green, 2 In. W, 90 ft. L (55263)
- BRADY Banding Tape, White, 1 In. W (91429)
- BRADY Banding Tape, Gray, 2 In. W (36312)
- BRADY Pipe Marker, Gas, Yellow, 1-1/2 to 2-3/8 In (4067-B)
- BRADY Pipe Marker, Direction Arrow, White, 93267 (93267)
- BRADY Banding Tape, White, 2 In. W (91431)
- BRADY Pipe Marker, Adhesive, White, Supply, PK5, 7282-1-PK (7282-1-PK)
- Brady Pipe Markers, Arrow, and Banding Tape