Shop All Valve Lockout Devices
Brady
Ball Valve Lockout, Grn, 1/2 to 2-1/2 In.
Mfr # BS07A-GN
Zoro # G4950827
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Handle Size 1" to 2-1/2"
- Maximum Number of Padlocks 2
- For Maximum Padlock Shackle Diameter 3/8 in
- Lockout Material Polypropylene
- Lockout Color Green
Product Information
- Brand Brady
- MFR # BS07A-GN
- Zoro # G4950827
- UPC # 754473453435
- Country of Origin United States
- Category Valve Lockout Devices
Dimensions
Fits Handle Size | 1" to 2-1/2" |
For Maximum Padlock Shackle Diameter | 3/8 in |
Fits Pipe Size | 1/2 in to 2 1/2 in |
For Minimum Pipe Size | 1/2 in |
For Maximum Pipe Size | 2 1/2 in |
Overall Width | 5.29 in |
For Maximum Handle Width | 1 in |
Overall Length | 5.75 in |
Overall Height | 4.07 in |
Overall Depth | 3.05 in |
Details
Item | Ball Valve Lockout |
Maximum Number of Padlocks | 2 |
Lockout Material | Polypropylene |
Lockout Color | Green |
For Use With | Valves and Pipes |
For Handle Type | Quarter Turn Handle |
Standards | ANSI Z24, OSHA 29 CFR 1910.147 (C) (4) (ii) (A) (1) / (c) (5) (ii) (C) (1) |
Temp. Range | 0 Degrees to 175 Degrees F |
Includes | (2) Ball Valve Lockout Halves (Part X and Y) |
Resistance Properties | Chemical Resistant |
Maximum Temperature | 175 Degrees F |
Minimum Temperature | 0 Degrees F |
For Maximum Handle Thickness | 1/2 in |
Features | Small Ball Valve Lockout Device locks out pipes, Equipping your employees with the proper lockout tools, world leader in lockout/tagout products and services offering industry expertise |
Description
Ball Valve Lockout, Ball Valve Lockout Type Clamp On, For Handle Type Quarter Turn Handle, For Maximum Handle Thickness 1/2 in, For Maximum Handle Width 1 in, For Maximum Padlock Shackle Diameter 3/8 in, For Maximum Pipe Size 2 1/2 in, For Minimum Pipe Size 1/2 in, Maximum Number of Padlocks 2, Features Small Ball Valve Lockout Device locks out pipes, Equipping your employees with the proper lockout tools, world leader in lockout/tagout products and services offering industry expertise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A-MED Eye Wash Bottle, 4 oz. (5020-0292)
- PYRAMEX Reusable Rubber Vinyl Ear Plugs, Flanged Shape, 26 dB, 100 PK (RP2001)
- MCR SAFETY Flame-Resistant Collared Shirt, XL Size (SBS1001XL)
- 3M DBI-SALA Tagline 130 O-Ring, Cut Ends, 3/16Poly/Pro (7211859)
- BRADY Lockout Valve Base, Fits Handle Size 1 (50924)
- BRADY Universal Ball Valve Lockout, Red Fits Maximum Handle Width .98 in (65400)
- BRADY Blocking Arm, Fits Sz Up to 1 W (65402)
- BRADY Gate Valve Lockout, Fits Sz 5 to 6-1/2 (65587)
- BRADY Plug Valve Lockout, Fits 3/8 to 7/8 In (113231)
- BRADY Gate Valve Lockout, Fits Sz 1 to 2-1/2 (65590)
- ZORO SELECT Ball Valve Lockout, 5 Max. Padlocks (45MZ62)
- Brady Valve Lockout Devices