Shop All Valve Lockout Devices
Brady
Ball Valve Lockout, Fits Handle Size 1
Mfr # 51394
Zoro # G2131875
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Handle Size 1"
- Maximum Number of Padlocks 2
- For Maximum Padlock Shackle Diameter 39/100 in
- Lockout Material Fiberglass Reinforced Nylon
- Lockout Color Red
Product Information
- Brand Brady
- MFR # 51394
- Zoro # G2131875
- UPC # 754473513948
- Country of Origin China
- Category Valve Lockout Devices
Dimensions
Fits Handle Size | 1" |
For Maximum Padlock Shackle Diameter | 39/100 in |
Cable Length | 8 ft |
Blocking Arm Height | 6.05 in |
Blocking Arm Length | 5 in |
Lockout Depth | 5 in |
For Maximum Handle Width | 1 in |
Details
Item | Universal Valve Lockout |
Maximum Number of Padlocks | 2 |
Lockout Material | Fiberglass Reinforced Nylon |
Lockout Color | Red |
For Use With | Large Levers, T-Handles, Hard-to-Secure Mechanical Devices |
For Handle Type | Large Levers, T-Handle |
Standards | ANSI Z244, OSHA 29 CFR 1910.147 (C) (4) (ii) (A) (1) / (c) (5) (ii) (C) (1) |
Temp. Range | 0 Degrees to 250 Degrees F |
Includes | Blocking Arm, Cable, Lockout Device |
Minimum Temperature | -4 Degrees F |
Maximum Temperature | 248 Degrees F |
For Valve Type | Universal |
Resistance Properties | Chemical Resistant, Impact Resistant |
For Maximum Handle Thickness | 0.6 in |
Vertical Arm Material | Fiberglass Reinforced Nylon |
Cable Material | Steel |
Horizontal Arm Material | Fiberglass Reinforced Nylon |
Description
Universal Valve Lockout, Blocking Arm Height 6.05 in, For Maximum Padlock Shackle Diameter 39/100 in, Maximum Number of Padlocks 2, Product Type Universal Valve Lockout, Vertical Arm Material Fiberglass Reinforced Nylon, Includes Blocking Arm, Cable, Lockout Device, Blocking Arm Length 5 in, Cable Length 8 ft, Cable Material Steel, For Handle Type Large Levers, T-Handle, For Maximum Handle Thickness 0.6 in, For Maximum Handle Width 1 in, For Valve Type Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Designer Series-No Trucks In Driveway With Graphic Black & Gold, 18" x 18", BG-1818-9810 (A-DES-BG-1818-9810)
- STAIRMASTER 9" Stair Tread 4'0" Yellow-Black (500-YB4)
- MOON AMERICAN Hex Nipple, FNHxMNPT, 1 Inx1 In (357-1021061)
- POLYWEST LTD CHEMWASH Emergency Wash Kit (CW/Y)
- BRADY Butterfly Valve Lockout, Red, Nylon (121504)
- BRADY Universal Ball Valve Lockout, Red Fits Maximum Handle Width 1.61 in (65401)
- BRADY Gate Valve Lockout, Fits Sz 1 to 6-1/2 (64057)
- BRADY Gate Valve Lockout, Clear, 1-3/8" H x 3" L (145581)
- BRADY Lockout Valve Base, Fits Sz Up to 1.6 W (50899)
- BRADY Cylinder Tank Lockout, Fits Sz 1-1/4 Dia. (SD02M)
- BRADY Blind Flange Lockout Device, Red (149229)
- Brady Lockout Tagout