Shop All Valve Lockout Devices
Brady
Ball Valve Lockout, 6 1/4 in W, Plastic
Mfr # 151749
Zoro # G203446060
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Number of Padlocks 1
- For Maximum Padlock Shackle Diameter 7/25 in
- Lockout Material ABS Plastic
- Lockout Color Red
- For Use With Ball Valves, T-Handles
Product Information
- Brand Brady
- MFR # 151749
- Zoro # G203446060
- Country of Origin China
- Category Valve Lockout Devices
Dimensions
For Maximum Padlock Shackle Diameter | 7/25 in |
Valve Size | 1.22 in to 2.24 in |
Fits Pipe Size | 1 1/4 in to 2 in |
Overall Depth | 2 in |
For Minimum Pipe Size | 1 1/4 in |
For Maximum Pipe Size | 2 in |
Overall Height | 2 in |
Overall Width | 6.25 in |
Details
Item | Ball Valve Lockout |
Maximum Number of Padlocks | 1 |
Lockout Material | ABS Plastic |
Lockout Color | Red |
For Use With | Ball Valves, T-Handles |
For Handle Type | T-Handle |
Standards | OSHA 1910.147 |
Legend | Danger Locked Out Do Not Remove |
Features | Adjustable Slides to Ensure Proper Fit, Fits Most T-Handle Valves |
Includes | Label |
Header | Danger |
Description
Ball Valve Lockout, Ball Valve Lockout Type Cylinder Cover, For Handle Type T-Handle, For Maximum Padlock Shackle Diameter 7/25 in, For Maximum Pipe Size 2 in, For Minimum Pipe Size 1 1/4 in, Maximum Number of Padlocks 1, Features Adjustable Slides to Ensure Proper Fit, Fits Most T-Handle Valves, Header Danger, Includes Label, Legend Danger Locked Out Do Not Remove, Lockout Color Red, Lockout Material ABS Plastic, Overall Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Shock Pack, 72 in, Orange (T6122-Z7/6FTAF)
- AZAR DISPLAYS 28"W x 22"H Hanging Poster Frame (172722)
- STEEL GRIP Overpants, Aluminized Thermonol, XL (ATH410)
- ENPAC Catch Basin Insert, 24"L., Black, Non Woven Geotextile Fabric (4341-IB)
- BRADY Gate Valve Lockout, Fits Sz 6-1/2 to 10 (65588)
- BRADY Gate Valve Lockout, Fits Sz 1 to 2-1/2 (65590)
- BRADY Ball Valve Lockout, Fits Handle Sz 1-3/4 (51388)
- BRADY Ball Valve Lockout, Fits Sz 1-1/4 to 3 (65669)
- BRADY Ball Valve Lockout, Yel, 1/2 to 2-1/2 In. (BS07A-YW)
- BRADY Gate Valve Lockout, Fits Sz 2-1/2 to 5, Color: Blue (65586)
- BRADY Butterfly Valve Lockout, Polypropylene (49303)
- Brady Valve Lockout Devices