Shop All Valve Lockout Devices
Brady
Ball Valve Lockout, 1/2 to 2 in.
Mfr # 121540
Zoro # G0385135
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Handle Size Up to 7/16" Thickness
- Maximum Number of Padlocks 1
- For Maximum Padlock Shackle Diameter 5/16 in
- Lockout Material Steel
- Lockout Color Red
Product Information
- Brand Brady
- MFR # 121540
- Zoro # G0385135
- UPC # 754473708764
- Country of Origin China
- Category Valve Lockout Devices
Dimensions
Fits Handle Size | Up to 7/16" Thickness |
For Maximum Padlock Shackle Diameter | 5/16 in |
Fits Pipe Size | 1/2 in to 2 in |
For Minimum Pipe Size | 1/2 in |
For Maximum Pipe Size | 2 in |
Overall Height | 2.2 in |
Overall Length | 6.13 in |
Overall Depth | 1.95 in |
Overall Width | 4.26 in |
Details
Item | Ball Valve Lockout |
Maximum Number of Padlocks | 1 |
Lockout Material | Steel |
Lockout Color | Red |
For Use With | Closed Valves |
For Handle Type | Quarter Turn Handle |
Standards | ANSI Z24, OSHA 29 CFR 1910.147 (C) (4) (ii) (A) (1) / (c) (5) (ii) (C) (1) |
Temp. Range | -40 Degrees to 194 Degrees F |
Minimum Temperature | -40 Degrees F |
Maximum Temperature | 194 Degrees F |
Resistance Properties | Chemical Resistant |
Features | One-time installation is easy to complete in just a few minutes, Permanently mounts to valve body or pipe, Equipping your employees with the proper lockout tools |
For Maximum Handle Thickness | 3/4 in |
Description
Ball Valve Lockout, Ball Valve Lockout Type Permanent Mount, For Handle Type Quarter Turn Handle, For Maximum Handle Thickness 3/4 in, For Maximum Padlock Shackle Diameter 5/16 in, For Maximum Pipe Size 2 in, For Minimum Pipe Size 1/2 in, Maximum Number of Padlocks 1, Features One-time installation is easy to complete in just a few minutes, Permanently mounts to valve body or pipe, Equipping your employees with the proper lockout tools, Lockout Color Red, Lockout Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Rubber Insulating Glove Kit Blk Class 0 (GK014B/10H)
- KIDDE Automobile Fire Dry Chemical Extinguishers, KIDDE 21006287MTL (21006287MTL)
- NMC Write On Color Bar Right-To-Know Label, Pk10, Material: Adhesive Backed Vinyl (HM25)
- CROWN MATTING TECHNOLOGIES Comfort-King 3/8 2'x3' Royal Blue (CK 0023BL)
- BRADY Lockout Valve Base, Fits Sz Up to 1.6 W (50899)
- BRADY Ball Valve Lockout, 4 1/4 in W, Plastic (151748)
- BRADY Blind Flange Lockout Device, Red (149230)
- BRADY Ball Valve Lockout, Fits Sz 1/4 to 1 In (65666)
- BRADY Gate Valve Lockout, Red, Plastic, 3" H (148648)
- BRADY Plug Valve Lockout, Fits 1-3/4 to 2-1/8In (113233)
- BRADY Brady® 65560 Gate Valve Lockout, 1-1/2" to 2-1/2" Diameter With Danger Label, Polypropylene (65560)
- Brady Valve Lockout Devices