Brady

B401 7X10 HARD HAT REQUIRED


product price: $8.45
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Header Warning
  • Legend Hard Hat Required In This Area
  • Width 10 in
  • Height 7 in
  • Sign Shape Rectangle
See all product information

Product Information

Dimensions

Width 10 in
Height 7 in

Details

Item Safety Sign
Header Warning
Legend Hard Hat Required In This Area
Sign Shape Rectangle
Sign Material Plastic
Sign Mounting Style Mounting Holes
Printed Language English
Sign Background Color Black, Orange
Retroreflective Grade Not Retroreflective
Glow-in-the-Dark No
UV Resistant No
Thickness 0.059 in
Legend Color Black
Legend Style Text
Background Color Black, Orange
Header Legend Color Black
Sign Legend Color Black
Double-Sided No
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant Yes
OSHA Compliant Yes
Language English
Operating Temp. Range -40 Degrees to 176 Degrees F
Legend/Background Color Black/Orange
Header Background Color Black, Orange
Material Polystyrene
Sign Legend Text Color Black
Glow In The Dark No
Type Personal Protection
Product Type Safety Sign
Shape Rectangle

Description

Safety Sign, Rectangle, English

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.