Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
B33 Weather Resistant Outdoor Polyester Lbl 0.25in H x 0.25in W SL 10000/RL
Mfr # B33-11-8591-SL
Zoro # G708583086
product price: $52.25
/ea
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 0.25 in
- Height 0.25 in
- Material Polyester
- Includes Cartridge of 10000 Labels
Product Information
- Brand Brady
- MFR # B33-11-8591-SL
- Zoro # G708583086
- UPC # 754473637873
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 0.25 in |
Height | 0.25 in |
Size | 0.25 in H x 0.25 in W |
Details
Item | Label |
Color | Silver |
Material | Polyester |
Includes | Cartridge of 10000 Labels |
Label Maker Tape Finish | Gloss |
Label Maker Tape Thickness | 0.0043 in |
Application | Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Inventory and Inspection Labeling;Facility Identification |
Description
B-8591 outdoor, harsh-environment labels from Brady resist UV, abrasions, high temperatures, fluids and washdowns, and are an ideal print-on-demand thermal transfer label solution. 12+ year outdoor durability reduces identification failures and the costs associated with losing this information. No overlaminate means durability is drastically improved without adding an overlaminate over the print. Quick and easy application with pressure-sensitive adhesive. Meets regulatory specifications for halogen-free applications. A ribbon is required to print this material. Use Part Number B30-R6600.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Mechanics Gloves, M ( 8 ), Black/Red (20-1-10603R-MK)
- MAGID JerseyMaster 7 oz Jersey Gloves with Knit Wrist Cuff, 12PK (T2703)
- SIGNMISSION OSHA Danger, Propane Flammable No Smoking No Open Flame, 14in X 10in Decal, 10" W, 14" L, Landscape (OS-DS-D-1014-L-2358)
- MUCK BOOT CO Men's Mossy Oak Country DNA Woody Arctic Ice + Vibram Arctic Grip A.T. Boot (AVTVAMDNAM 080)
- BRADY Wraptor A6200 High Adhesion Self Lam Vinyl Wraps 1.5in H x 0.5in W WT/CL 400/RL (A62-11-417)
- BRADY Tape, Orange, Labels/Roll: Continuous (B30C-1125-595-OR)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/8 in W x 21 ft L, White on Red (M21-375-595-RD)
- BRADY Label, White, Labels/Roll: 100 (PTL-22-423)
- BRADY Laboratory Label, White, Labels/Roll: 1500 (B33-137-7425)
- BRADY Precut Label Roll Cartridge, White, Matte (M4C-375-499)
- BRADY Label Roll, White, Labels/Roll: 5000 (B33-5-423)
- Brady Label Maker Tapes, Labels, Signs & Tags