Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
B33 Series Weather Resistant Outdoor Polyester Labels 6 in H x 4 in W WT 250/RL
Mfr # B33-25-8591-WT
Zoro # G208583050
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 4 in
- Height 6 in
- Material Polyester
- Includes Cartridge of 250 Labels
Product Information
- Brand Brady
- MFR # B33-25-8591-WT
- Zoro # G208583050
- UPC # 754473638245
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4 in |
Height | 6 in |
Size | 6 in H x 4 in W |
Details
Item | Label |
Color | White |
Material | Polyester |
Includes | Cartridge of 250 Labels |
Application | Barcode Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Inventory and Inspection Labeling;Facility Identification |
Label Maker Tape Finish | Gloss |
Label Maker Tape Thickness | 0.0043 in |
Description
B-8591 outdoor, harsh-environment labels from Brady resist UV, abrasions, high temperatures, fluids and washdowns, and are an ideal print-on-demand thermal transfer label solution. 12+ year outdoor durability reduces identification failures and the costs associated with losing this information. No overlaminate means durability is drastically improved without adding an overlaminate over the print. Quick and easy application with pressure-sensitive adhesive. Meets regulatory specifications for halogen-free applications. A ribbon is required to print this material. Use Part Number B30-R6600.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, XL, 12 PK, Yellow, Non-Woven Laminate, Zipper (7015YS-XL)
- BDG Full Grain Combo 5" Safety Cuff Palm Lined, Size XL (40-1-2510-XL)
- BRADY Pipe Marker, Non-Potable Water, 5843-O (5843-O)
- ZORO SELECT Hazard Marking Tape, Roll, 6In W, 180 ft. L (8XYX6)
- BRADY Tape, Black, Labels/Roll: Continuous (B30C-1125-595-BK)
- BRADY Tape, Gold, Labels/Roll: Continuous (B30C-4000-595-GD)
- BRADY Label, Red/Yellow/Blue/White, Labels/Roll: 365 (B30-244-595-NFPA)
- BRADY Therm Transfer Label, Self Lam, 6x1 (THT-81-427-1)
- BRADY Label, Polyester, Color White, 1/2" W (M6C-500-461)
- BRADY Precut Label Roll Cartridge, Vinyl, White (M4-7-498)
- SHAMROCK SCIENTIFIC RPI Lab Tape, 1" Core, 1/2" Wide, Yellow, 500" (561200-Y)
- Brady Safety Labels