Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
B33 Series Tamper Evident Metallized Polyester Lbl 0.75in H x 1.5in W SL 3300/RL
Mfr # B33-6-438
Zoro # G408582990
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 1.5 in
- Height 0.75 in
- Material Tamper-evident Metallized Polyester
- Label Maker Tape Thickness 0.0033 in
Product Information
- Brand Brady
- MFR # B33-6-438
- Zoro # G408582990
- UPC # 888434563991
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1.5 in |
Height | 0.75 in |
Size | 0.75 in H x 1.5 in W |
Details
Item | Label |
Color | Silver |
Material | Tamper-evident Metallized Polyester |
Label Maker Tape Thickness | 0.0033 in |
Label Maker Tape Finish | Matte |
Application | Asset Tracking;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification;Inventory and Inspection Labeling;Electrical Labeling |
Includes | Roll of 3300 Labels |
Description
B-438 Metallized Polyester Labels have a permanent adhesive that leaves a checkerboard footprint if removed. Designed for rating and serial plates requiring both high-performance and protection against removal. Ideal for product labeling, asset tracking and general industrial ID. Withstands solvents and variable temperatures. Requires minimal handling in order to prevent prematurely exposed checkerboard pattern. A ribbon is required to print this material. Use Part Number B30-R4300.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Lockout Tag, 5-3/4in.H, 3/8in.Hole, PK100 (48RU15)
- FRED SILVER Full Dome Safety Mirror (DOME-X-36)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black/Green, Spandex, Neoprene (EXO-MGG-05-XL)
- BRADY Gate Valve Lockout, Fits Sz 2-1/2 to 5 (65561)
- BRADY Label Cartridge, Black/White, 21 ft. L (M21-500-423)
- BRADY Precut Label Roll Cartridge, Vinyl, White (M4-91-498)
- BRADY Label, Red/Black/White, Labels/Roll: 300 (B30-241-595-OSHADA)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (PTL-42-439-RD)
- BRADY Label Cartridge, White, Polyester, 4 In. W (M71-23-483)
- BRADY Label Roll, White, Labels/Roll: 2500 (B33-165-499)
- BRADY Label (M21-500-581-WT)
- Brady Safety Labels