Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
B33 Electrostatic Dissipative Polyester Lbl 0.25in H x 0.25in W WT 20000/RL
Mfr # B33-70-473
Zoro # G408583218
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 0.25 in
- Height 0.25 in
- Material Static Dissipative Polyester
- Application Circuit Board Labeling;Electrical Labeling;General Identification
Product Information
- Brand Brady
- MFR # B33-70-473
- Zoro # G408583218
- UPC # 888434564288
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 0.25 in |
Height | 0.25 in |
Size | 0.25 in H x 0.25 in W |
Details
Item | Label |
Color | White |
Material | Static Dissipative Polyester |
Application | Circuit Board Labeling;Electrical Labeling;General Identification |
Includes | Roll of 20000 Labels |
Label Maker Tape Thickness | 0.0034 in |
Label Maker Tape Finish | Gloss |
Description
This B-473 material is a low-profile polyimide and polyester material that has static dissipative properties. Primarily used for printed circuit boards and electronic component labeling. B-473 material is a white glossy polyester with a permanent static dissipative adhesive and liner. Has surface resistivity values in the recommended range for dissipative ESD packaging materials. CSA Accepted when printed with the Brady Series R6000 ribbon. A ribbon is required to print this material. Use Part Number B30-R6000.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Full Sized PVC Overshoe, 5.5" High, Chemical Resistant XL (45811)
- 3M PROTECTA Positioning Lanyard, 22", Silver (1350200)
- ALLEGRO INDUSTRIES Replacement Liquid Cleaner (1 Gallon, Co (5003-U)
- GENUINE GRIP Boots, 10, D, Black, Plain, Mens, PR (1600-10M)
- BRADY Cartridge Label, Thermal-Transfer, White (M5-250-1-342)
- BRADY Product Identification Label Tape for B30 Printers - Paper 3in (B30C-3000-424)
- BRADY Tape, Blue, 100 ft. L, 2-1/4 In. W (113128)
- BRADY Label Cartridge, White, Polyester (M71C-500-423)
- BRADY Tape, Gray, Labels/Roll: Continuous (B30C-4000-595-GY)
- BRADY Thermal Transfer Label, White, Labels/Roll: 2500 (THT-15-423-2.5)
- BROTHER TZ Industrial Series Fabric Iron-On Tape, 0.47x9.8 ft, Navy on White (TZEFA3)
- Brady Safety Labels