Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
B30 Series Continuous Self-Extinguishing Polyester Labels 4 in W x 100 ft L WT
Mfr # B30C-4000-443
Zoro # G308583141
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 4 in
- Length 4 in
- Material Polyester
- Label Maker Tape Thickness 0.0031 in
Product Information
- Brand Brady
- MFR # B30C-4000-443
- Zoro # G308583141
- UPC # 888434562833
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4 in |
Length | 4 in |
Size | 4 in W x 100 ft L |
Details
Item | Label |
Color | White |
Material | Polyester |
Label Maker Tape Thickness | 0.0031 in |
Includes | Roll of 100 Feet |
Application | Asset Tracking;Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification;Inventory and Inspection Labeling |
Label Maker Tape Finish | Matte |
Description
B-443 material is designed to stop burning as soon as the ignition source is out. These labels are effective for applications where halogen-free self-extinguishing properties are required. Meets flammability requirements for compartment interiors. Fuel / oil resistance. Humidity resistance. Aerospace fluid resistance. Adheres to stainless steel, polypropylene and 2024-TS Aluminum. UL Recognized Component when printed with the Brady Series R6400 ribbon. A ribbon is required to print this material. Use Part Number B30-R6400.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, PGX1 Series (PGX110AF)
- HOT RODS Knit Cap, Blue/Black (LZ620)
- BRADY Blk Tag, 2 x 2 In, Grn, Al, Sq, 3/16 In, PK25 (87642)
- BROTHER Label, Black/White, Labels/Roll: Continuous (HGE2515PK)
- BRADY Precut Label Roll Cartridge, Blue, Gloss (M4C-750-595-BL-WT)
- BRADY Brady BMP21 Series Self-Laminating Vinyl Wire & Cable Labels, 1-1-2inW X 7'L, Blk-Wht, (M21-1500-427)
- BRADY Label, Black/White, Labels/Roll: Continuous (M21-375-7425)
- BRADY Label, Polyester, Color White, 1/2" W (M6C-500-461)
- BRADY Laboratory Label, White, Labels/Roll: 1500 (THT-157-490-1.5-SC)
- BRADY Label, Yellow, Labels/Roll: 50 (PTLEP-176-593-YL)
- BROTHER Brother® P-Touch® TZe Labeling Tape, 1/4"W, Black on Clear (TZE111)
- Brady Label Maker Tapes, Labels, Signs & Tags