Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Arrow Tape, White/Brown, 1 In. W
Mfr # 109928
Zoro # G0109286
original price:
$25.99
5% off
new price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Background Color Brown
- Legend Color White
- Length 1,080 in
- Material vinyl
- Standards ANSI A13.1-2007
Product Information
- Brand Brady
- MFR # 109928
- Zoro # G0109286
- UPC # 754473681654
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 1 in |
Length | 1,080 in |
Roll Length | 90 ft |
Roll Width | 1 in |
Description
Arrow Tape, Pipe Marker Legend (Arrow), Legend Text Color White, Background Color Brown, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Continuous, Length 1,080 in, Width 1 in, Thickness 0.004 in, Roll Length 90 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Wheels Must Be Chocked Sign, C70P (C70P)
- CONDOR Cold Protection Gloves, Thermal Cotton Lining, S (4NHC3)
- PARAMOUNT Paramount100V, Vinyl Disposable Gloves, 4 mil Palm, Vinyl, Powder-Free, M, 1 PK, Clear (M)
- PIG PIG Drain Plug, Yellow (PLR210)
- BRADY Arrow Tape, White/Brown, 4 In. W (109930)
- BRADY Arrow Tape, White/Red, 2 In. W, 90 ft. L (91422)
- BRADY Arrow Tape, White/Green, 1 In. W, 91425 (91425)
- BRADY Low-Halide Pipe Tape, Pink, 100 ft. L, B30C-4000-569-PK (B30C-4000-569-PK)
- BRADY Pipe Marker, Domestic Hot Water, 2 In.H (73887)
- BRADY Pipe Marker, PK5, 7045-4-PK (7045-4-PK)
- BRADY Ammonia Pipe Marker, HTRL, 8In and Above, 90449 (90449)
- Brady Pipe Markers, Arrow, and Banding Tape