Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Arrow Tape, Black/Orange, 2 In. W
Mfr # 91418
Zoro # G0109331
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Background Color Orange
- Legend Color black
- Length 1,080 in
- Material vinyl
- Pipe Marking Tape Style Arrow Tape
Product Information
- Brand Brady
- MFR # 91418
- Zoro # G0109331
- UPC # 754473914189
- Country of Origin Mexico
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 2 in |
Length | 1,080 in |
Roll Length | 90 ft |
Roll Width | 2 in |
Description
Arrow Tape, Pipe Marker Legend (Arrow), Legend Text Color Black, Background Color Orange, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Continuous, Length 1,080 in, Width 2 in, Thickness 0.004 in, Roll Length 90 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUSCH + LOMB Lens Cleaning Tissues, Pre-Moistened, 5"x8", 1000/CT 100PK (BAL8574GMCT)
- OAKLEY Holbrook CIN 2021 Mtt Blk w/Prizm Black (OO9102-Q855)
- LYLE No Parking Any Time Sign, 18" x 12, T1-1060-DG_12x18 (T1-1060-DG_12x18)
- JACKSON SAFETY Model P Cap Adapt Face Shield UpDown Forward Hat Univ (14391)
- BRADY Arrow Tape, Black/Green, 2 In. W, 91416 (91416)
- BRADY Arrow Tape, Black/Green, 1 In. W, 91412 (91412)
- BRADY Arrow Tape, Black/Gray, 2 In. W, 91419 (91419)
- BRADY Pipe Marker, Nitrogen, Yel, 3/4 to 1-3/8 In (4098-A)
- BRADY Pipe Marker Label Kit, Label Tape Roll, 176223 (176223)
- BRADY Pipe Marker, (Blank), Yel, 1/2 to 1-3/8 In (5603-O)
- BRADY Pipe Marker, PK5, 7265-4-PK (7265-4-PK)
- Brady Pipe Markers, Arrow, and Banding Tape