Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Arrow Tape, 2inWx30 yd., White/Brown, Poly
Mfr # 109938
Zoro # G8793897
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Background Color Brown
- Legend Color White
- Width 2 in
- Length 1,080 in
- Material Polyester
Product Information
- Brand Brady
- MFR # 109938
- Zoro # G8793897
- UPC # 754473681753
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 2 in |
Length | 1,080 in |
Roll Length | 90 ft |
Roll Width | 2 in |
Description
Arrow Tape, Pipe Marker Legend No Legend, Legend Text Color White, Background Color Brown, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Continuous, Length 1,080 in, Width 2 in, Thickness 0.01 in, Roll Length 90 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIFTHPULSE 4 pack, Vinyl Disposable Gloves, Vinyl, Powder-Free, M, 50 PK, Pink (FP-FMN100094-4A)
- PROGRESS LIGHTING LED Emergency Exit Sign (PE2EU-30)
- SIGNMISSION OSHA Sign, Watch Out For Forklifts Bilingual, 24in X 18in Rigid Plastic, 18" W, 24" L, Landscape (OS-WS-P-1824-L-12891)
- BRADLEY Eye/Face Wash Flip Cover Kit (S45-2676)
- BRADY Arrow Tape, 2inWx30 yd., White/Green, Poly (106171)
- BRADY Pipe Mkr, Domestic Hot Water, 2-1/2to7-7/8, 5675-II (5675-II)
- BRADY Pipe Marker, Supply, 2 In.H, 73934 (73934)
- BRADY POTABLE Chilled Wtr Ret Pipe Marker Style 1 White on Green 1 per Card, 5 PK (106132-PK)
- BRADY Pipe Marker, Black, Hydraulic Oil, PK5, 8790-1-PK (8790-1-PK)
- BRADY Pipe Marker, (Blank), Yel, 1/2 to 1-3/8 In (5603-O)
- NMC Sprinkler Water Pressure Sensitive, Pk25, A1242R (A1242R)
- Brady Pipe Markers, Arrow, and Banding Tape