Shop All Identification Labels
Brady
Arc Flash Protection Label, PK5, 101952
Mfr # 101952
Zoro # G7469524
product price: $15.75
/pk 5, $3.15/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Material Polyester
- Width 5 in
- Height 3 1/2 in
- Standards NEC, NFPA 70E, OSHA 1910.331-335
Product Information
- Brand Brady
- MFR # 101952
- Zoro # G7469524
- UPC # 754473008918
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 7/200 in |
Description
Arc Flash Protection Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Arc Flash And Shock Hazard Appropriate Ppe Required Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment. Failure To Comply May Result In Injury Or Death! Refer To Nfpa 70E For Minimum Ppe Requirements., Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 48In Aluminum Red Driveway Marker, 24PK (A10236)
- NOTRAX 25 ft. L x Vinyl, 9/16" Thick (518S0425BL)
- NMC Stop Employees Only (SS5R)
- KONG USA Carabiner, Screw-Lock, 85-1/2mm Length, Stainless Steel, Silver (535EDGPP5K)
- BRADY ID. Label, 6in. H x 6in. W, Vinyl, PK100 (121436)
- BRADY Caution Security Sign, 5 x 3-1/2In, BK/YEL (85890)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86828 (86828)
- BRADY Label, 1 In. W, 1 In. L, Polyester, PK1000 (LAT-58-361-1)
- BRADY Equipment Label, 5 In. W, PK5, 86212 (86212)
- BRADY Label, GHS Gas Pressure, Paper, 4/Sheet (118889)
- NMC Placard Sign, 3 Flammable Liquids, Blank, Material: Unrippable Vinyl (DL4BUV)
- Brady Safety Labels