Shop All Identification Labels
Brady
Arc Flash Protection Label, 5 In. H, PK5, 121093
Mfr # 121093
Zoro # G1865739
product price: $14.75
/pk 5, $2.95/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Material Vinyl
- Width 7 in
- Height 5 in
- Subject Matter Instruction
Product Information
- Brand Brady
- MFR # 121093
- Zoro # G1865739
- UPC # 754473705442
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Arc Flash Protection Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash & Shock Hazard Appropriate PPE Required FLASH PROTECTION Arc Flash Boundary ___ Hazard Risk Category 4, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5IVE STAR GEAR Tactical Impact RK Gloves (3852)
- RANDALL SATIN HAM GOLD STAIR NOSING (6 FT A-1600-SHG)
- STRANCO Die-Cut Reflective Number Label, 9, 6In H (DWR-6-9-EA)
- DELTANA Residential Letter E Satin Nickel 4" (RL4E-15)
- BRADY 126 Dbz Extended Hub (BPTL-19-427)
- BRADY Label, GHS Gas Pressure, Paper, 4/Sheet (118889)
- BRADY 1.5" x 0.75" Overlaminate Label (LAM-6-103)
- BRADY Information Label, 2-1/4 In. H, PK5 (SV089E)
- BRADY Vinyl Hard Hat Label, 2" Diameter, Black, Red, White, PK4 (42248)
- BRADY Safety Sign Label, 3-1/2 In. H, 5 In. W, 84434 (84434)
- ELECTROMARK Quality Inspection Label, 5/8 In. H, PK350, Y604693 (Y604693)
- Brady Identification Labels