Shop All Equipment & Container Labels
Brady
Arc Flash Protection Label, 4 In. H, PK5, 121103
Mfr # 121103
Zoro # G2340829
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Instruction
- Language English
- Legend Warning Arc Flash Hazard Appropriate PPE Required Flash Protection Boundary____ Flash Hazard Category 4..., Etc
- Material Vinyl
- Legend/Background Color Black, Orange/White
Product Information
- Brand Brady
- MFR # 121103
- Zoro # G2340829
- UPC # 754473705749
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 4 in |
Width | 6 in |
Depth | 1/250 in |
Description
Arc Flash Protection Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash Hazard Appropriate PPE Required Flash Protection Boundary ___ Hazard Risk Category 4 Incident Energy (cal/cm2) 40, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Fire Extinguisher Do Not Block Sign (M421R)
- ZORO SELECT Safety Stencil, Flammable, PVC Plastic (1F127)
- EDGE Glove, EDGE, Size 8, PK144 (48126080)
- MASTER LOCK Lockout Station, Filled, Ylw, Keyed Diff (1484BP410ES)
- BRADY Emergency Stop Legend Plate Label, 30mm, Black on Yellow (THTEP-197-593YL)
- BRADY Tamper Seal Label, WARRANTY VOID IF SEAL IS BROKEN, Vinyl, Red on White, 0.8in Dia, 300PK (TL-PK-1)
- BRADY Warning Label, 2 In. H, 2 In. W, PK10 (60202)
- BRADY Drum Label, 6 In. H, 6 In. W, PK100, 121439 (121439)
- BRADY Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42272 (42272)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10, 86537 (86537)
- GHS SAFETY Label, Flame, Gloss Paper, PK1820 (GHS1229)
- Brady Equipment & Container Labels