Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Arc Flash Protection Label, 4 In. H, PK5
Mfr # 121097
Zoro # G6112854
product price: $14.99
/pk 5, $3.00/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Warning Arc Flash Hazard Appropriate PPE Required Flash Protection Boundary____ Flash Hazard Category 1..., Etc
- Height 4 in
- Background Color White
- Legend Color Black
- Width 6 in
Product Information
- Brand Brady
- MFR # 121097
- Zoro # G6112854
- UPC # 754473705541
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 4 in |
Width | 6 in |
Depth | 1/250 in |
Description
Permanent Adhesive Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash Hazard Appropriate Ppe Required Flash Protection Boundary ___ Hazard Risk Category 1 Incident Energy (Cal/Cm2) 4, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Smoke Lens Matte Black Frameless Safety Glasses (SAGA)
- BRADY Label, 1 13/64 in W, White (M6-168-593)
- TILLMAN Green Coat size XL (6250XL)
- TIMBERLAND PRO Size 6W Men's 6 in Work Boot Steel Work Boot, Black (TB040000001)
- BRADY Pipe Marker, Hydrogen Peroxide, Yel, 41558 (41558)
- BRADY Banding Tape, Purple, 2 In. W (36313)
- BRADY Pipe MarkeCompressed AiGn, 3/4to1-3/8 In (4033-A)
- BRADY Pipe Mkr, Tower Water Supply, 2-1/2to3-7/8 (4144-C)
- BRADY Pipe Marker, Low Pressure Steam, PK5, 7179-1-PK (7179-1-PK)
- BRADY Pipe Marker, White, Storm Drain, PK5, 7273-1-PK (7273-1-PK)
- BRADY Pipe Marker, (Blank), Blue, 1/2 to 1-3/8 In (5600-O)
- Brady Pipe Markers, Arrow, and Banding Tape