Shop All Identification Labels
Brady
Arc Flash Protection Label, 2 In. H, PK10
Mfr # 81107
Zoro # G7516607
product price: $12.89
/pk 10, $1.29/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Polyester
- Width 3 in
- Height 2 in
- Standards NEC, NFPA 70E, OSHA 1910.331-335
Product Information
- Brand Brady
- MFR # 81107
- Zoro # G7516607
- UPC # 754473811075
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3 in |
Height | 2 in |
Depth | 7/200 in |
Description
Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend ARC FLASH HAZARD APPROPRIATE PERSONAL PROTECTION EQUIPMENT REQUIRED, Sign Legend Style Symbol and Text, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Contant Flow Breathing Tube, Size 1/4 In. (AC1000)
- BRADY Label Tape Cartridge, Permanent Printer (M21-750-595-BR)
- DUPONT Collared Disposable Coverall, 3XL, 25 PK, Blue, SMS, Zipper (PB125SBU3X002500)
- REFRIGIWEAR Boot Classic Brown Size 8, PR (120CRBRN080)
- BRADY Safety Label, 5 In. W, 3-1/2 In. H, 87774 (87774)
- BRADY Raised Profile Label, White, 1.060 In. (B30EP-171-593-WT)
- BRADY Lockout Tag, 3 x 5-3/4In, Cardstock, PK25 (50261)
- BRADY Safety Sign Label, 3-1/2 x 5, Self-Adhes., 83931 (83931)
- BRADY Hazardous Warning Label, 4inHx4inW, Vinyl, 121069 (121069)
- BRADY Reminder Label, 2 In. H, 4 In. W, PK25, 17744LS (17744LS)
- DYMO Badge, Name, Nonadhes, Lblwrtr Pk (DYM30856)
- Brady Safety Labels