Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Ammonia Pipe Marker, LTRL, 8In and Above, 90454
Mfr # 90454
Zoro # G6047194
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Physical State Liquid
- Legend Ammonia
- Height 4 in
- Background Color Yellow
- Pressure Level Low
Product Information
- Brand Brady
- MFR # 90454
- Zoro # G6047194
- UPC # 754473904548
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 4 in |
Width | 24 in |
Character Height | 3 1/2 in |
Roll Length | 4 in |
Roll Width | 24 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Green, Orange, White, IIAR System Abbreviation LTRL, IIAR Phase LIQ, IIAR Pressure Level Low, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, Eye Protection Rquired, 10inH (U4-1283-RA_14X10)
- INTERNATIONAL ENVIROGUARD Collared Chemical Resistant Coveralls, 12 PK, Yellow, Non-Woven Laminate, Zipper (7012YS-L)
- LAKELAND Coveralls, 25 PK, White, SMS, Zipper (COL412-2X)
- AIR PRODUCTS & CONTROLS Sampling Tube, 30" Length (STN-2.5)
- BRADY Ammonia Pipe Marker, PO, 1 to 2-1/2In, PK4 (90479)
- BRADY Pipe Marker, Cold Water Supplto 3/4 In (7057-3C)
- BRADY Pipe Marker, Process Water, Green, 41568 (41568)
- BRADY Pipe Marker, Arrow - Single, Y, 1to2-1/2 In (93242)
- BRADY Pipe Marker, White, Aire Comprimido, PK5, 83456-PK (83456-PK)
- BRADY Pipe Marker, 30 ft. H x 12in. W, Vinyl, 15504 (15504)
- BRADY Pipe Mrkr, Cooling Water Supply, 6 to7-7/8 (4044-F)
- Brady Pipe Markers, Arrow, and Banding Tape