Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Ammonia Pipe Marker, HSD, 3 to 5In
Mfr # 90407
Zoro # G4741152
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Physical State Vapor
- Legend Ammonia
- Height 2 1/4 in
- Background Color Yellow
- Pressure Level High
Product Information
- Brand Brady
- MFR # 90407
- Zoro # G4741152
- UPC # 754473904074
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Character Height | 2 in |
Roll Length | 2 1/4 in |
Roll Width | 14 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Blue, Red, White, IIAR System Abbreviation HSD, IIAR Phase VAP, IIAR Pressure Level High, Character Height 2 in, Background Color Yellow, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Loose Fit Firm Duck Insulated Flannel-Lined Active Jac, Carhartt Brown, Large, REG (103940-BRNLREG)
- EDGE Latex Free Glove, 48126VP Loose, 7, PR (48-126VP)
- NOTRAX Entrance Mat, Black, 3 ft. W x 4 ft. L (231S0034BL)
- LYLE Caution No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU3-0210-RA_14x10 (LCU3-0210-RA_14x10)
- BRADY Pipe Mrkr, Condensate Return, 2-1/2to7-7/8, 7065-1 (7065-1)
- BRADY Pipe Marker, Ammonia, Orange, 4 to 6 In (4290-D)
- BRADY Pipe Marker, Refrigerant Suction, Yellow, 4118-B (4118-B)
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 91998-PK (91998-PK)
- BRADY Pipe Marker, Condenser Water Supply, PK5 (7069-1HV-PK)
- BRADY Arrow Tape, Black/Yellow, 4 In. W (91287)
- WOOSTER PRODUCTS Stair Tread, Black, 48in W, Extruded Alum, 511BLA4 (511BLA4)
- Brady Pipe Markers, Arrow, and Banding Tape