Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Ammonia Pipe Marker, HG, 1 to 2-1/2In, PK4
Mfr # 90424
Zoro # G8633922
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Physical State Vapor
- Legend Ammonia
- Height 1 1/8 in
- Background Color Yellow
- Pressure Level High
Product Information
- Brand Brady
- MFR # 90424
- Zoro # G8633922
- UPC # 754473904241
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Character Height | 3/4 in |
Roll Length | 1 1/8 in |
Roll Width | 7 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Blue, Red, White, IIAR System Abbreviation HG, IIAR Phase VAP, IIAR Pressure Level High, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Hi-Vis Two-Tone Mesh ANSI Type R, Class 2 Vest, One Internal Pocket, 2XL/3XL (MTTVL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Tan/Green, Stretch Nylon (G-EXPUG-05-XL)
- HEXARMOR Safety Glasses, Clear Anti-Fog ; Anti-Scratch (11-24003-02)
- TINGLEY Knee Boots, Gray, 12, Unisex, 16" H, PR (28259)
- BRADY Pipe Marker, Adhesive, White, Sprinkler, PK5, 7267-1-PK (7267-1-PK)
- BRADY Pipe Mrkr, Domestic Hot Water, 3/4 to1-3/8, 4051-A (4051-A)
- BRADY Pipe Marker, Black, Medical Vacuum, PK5, 7186-3C-PK (7186-3C-PK)
- BRADY Pipe Marker, Black, High Pressure Air, PK5, 7135-4-PK (7135-4-PK)
- BRADY Pipe Marker, High Pressure Steam, Yellow, 7141-1 (7141-1)
- BRADY Pipe Marker, Domestic Hot Water, 5815-O (5815-O)
- BRADY Pipe Markr, Natural Gas, Y, 2-1/2to3-7/8 In (4097-C)
- Brady Pipe Markers, Arrow, and Banding Tape