Shop All Letters and Numbers
Brady
Aluminum Number, 3in.H Character, PK10
Mfr # 1600-6
Zoro # G9721731
product price: $13.15
/pk 10, $1.32/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 in
- Overall Height 3 in
- Package Type Sheet
- Character Color Silver
Product Information
- Brand Brady
- MFR # 1600-6
- Zoro # G9721731
- UPC # 754473532826
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 in |
Overall Width | 2 in |
Description
Aluminum Number, Adhesive Type Not Applicable, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Silver, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 6, Die Cut Not Applicable, Embossed Yes, Font Roman, Includes (10) Packs, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Steel Hip Wader Black (8605600)
- PIP Canvas Hot Mill Glove, 24 Oz, PK12 (94-924)
- ZORO SELECT Sand Bag, Polypropylene, 26 in L, 14 in W, Orange (6FGX9)
- CLEMCO Apollo Climate Control Tube (10C04411)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-4)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-3)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-8)
- BRADY Carded Numbers, 0 Thru 9, 3/4 In. H, PK25 (9712-# KIT)
- BRADY Number Label, 4, 1-1/2 in. W x 3-1/2 in. H (1550-4)
- BRADY Letter Label, B, 5inHx1-3/4inW, No. Cards 1 (1560-B)
- BRADY Ultra Reflective Letter, D, PK10 (3000-D)
- Brady Letters and Numbers