Shop All Letters and Numbers
Brady
Aluminum Number, 3in.H Character, PK10
Mfr # 1600-1
Zoro # G9721783
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 in
- Overall Height 3 in
- Package Type Sheet
- Character Color Silver
Product Information
- Brand Brady
- MFR # 1600-1
- Zoro # G9721783
- UPC # 754473532772
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 in |
Overall Width | 2 in |
Description
Aluminum Number, Adhesive Type Not Applicable, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Silver, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 1, Die Cut Not Applicable, Embossed Yes, Font Roman, Includes (10) Packs, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Goggles, Clear Anti-Fog, Anti-Scratch Lens, LT300 Series (12-10002-04)
- C.H. HANSON FLAG SAFETY ORNG 18X18"" (55300)
- CONDOR Shelf, 132 lb, Galvanized steel (35HV82)
- CAT WORKWEAR Longshore Rain and Windproof Bib, Yellow (1210009-10937)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-6)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-7)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-4)
- BRADY Numbered Tag Set, 201 to 225, 25 Tags (23208)
- BRADY Ultra Reflective Letter, P, PK10 (3010-P)
- BRADY Letter Label, Character O, PK10 (3010-O)
- STRANCO Reflective Number Label, 1, 2-1/2in H, PK25 (RUM200-1-YB)
- Brady Letters and Numbers