Shop All Pump Parts
Brady
Air Volume Control
Mfr # AV-45
Zoro # G1548224
original price:
$68.19
9% off
new price: $61.39
/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. (F) 120
- Max. Pressure (PSI) 100
- Body Material Zinc
- Tank Capacity (Gal.) 6 to 42
- Tank Port Size 1/4" MIPT
Product Information
- Brand Brady
- MFR # AV-45
- Zoro # G1548224
- Country of Origin United States
- Category Pump Parts
Dimensions
Tank Port Size | 1/4" MIPT |
Suction Port Size (In.) | 1/4" Comp. |
Tank Port Diameter | 1/4 in |
Suction Port Diameter | 1/4 in |
Details
Item | Air Volume Control |
Max. Temp. (F) | 120 |
Max. Pressure (PSI) | 100 |
Body Material | Zinc |
Tank Capacity (Gal.) | 6 to 42 |
Pressure Range | 20 to 60 psi |
Application | Maintains Air Volume in Standard Water System Pressure Tanks and Reduce Cycling Frequency |
Max. Operating Temp. | 120 Degrees F |
Suction Port Standard | Compression |
Suction Port | 1/4 in Comp. |
Tank Port | 1/4 in MIPT |
Tank Capacity | 6 to 42 gal |
Tank Port Gender | M |
Tank Port Standard | NPT |
Description
Air Volume Control, Body Material Zinc, Tank Port 1/4 in MIPT, Suction Port 1/4 in Comp., Tank Capacity 6 to 42 gal, Pressure Range 20 to 60 psi, Max. Operating Temp. 120 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US SEAL Value Guard Pump Seal Shaft 0.625 (VG-200)
- ACTION PUMP Hand Operated Drum Pump, For 5 gal (EZ5Y)
- DAYTON Mechanical Seal, Buna (AEYE9)
- WATER SOURCE Water Source WSWP125-5-PL 1.25 in. x 5 ft. PVC Drive Well Point (165972)
- BRADY Campbell Die Cast Zinc Air Volume Control (AV42IND)
- BRADY Control Air Volume Av100 (AV 100IND)
- BRADY Valv Air Releas Dp1.25M (BAR125IND)
- BRADY Control Air Volume Av-30 (AV30IND)
- BRADY Control Airvol Instalkit (UK 1IND)
- BRADY Control Air Volume Av-45 (AV 45IND)
- SPRINGER PARTS C114 Casing T/C STD 1.5" x 1.5" (S114M-01C-316); Replaces Alfa Laval Part# 482815 (482815SP)
- Brady Pump Parts