Shop All Security & Access Signs
Brady
Admittance Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 95468
Mfr # 95468
Zoro # G7366331
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Restricted Area
- Legend Do Not Enter Authorized Personnel Only
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Product Information
- Brand Brady
- MFR # 95468
- Zoro # G7366331
- UPC # 754473954680
- Country of Origin Mexico
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Admittance Sign |
Header | Restricted Area |
Legend | Do Not Enter Authorized Personnel Only |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059 in |
Double-Sided | No |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Sign Legend Color | Black, Red |
Header Background Color | Red |
ANSI Compliant | No |
OSHA Compliant | Yes |
Legend Style | Symbol and Text |
Header Legend Color | White |
Standards | ASTM D 1593; OSHA 29 CFR 1910.37 |
Sign Legend Text Color | Black, Red |
Description
Admittance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Restricted Area, Legend Do Not Enter Authorized Personnel Only, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Hazardous Waste Sign, D140PB (D140PB)
- RADIANS Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Yellow, L, PR (RWG22TL)
- TIMBERLAND PRO Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Black (50507)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470Z95 (470Z95)
- BRADY Security Sign, 10 in Height, 14 in Width, Fiberglass, Rectangle, English (122748)
- BRADY Danger Sign, 7" Height, 10" Width, Aluminum, Rectangle, English (40649)
- BRADY Waste Label, 6 in Height, 6 in Width, Paper, Square, English (60366)
- BRADY Notice Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 22142 (22142)
- BRADY Danger Admittance Sign, 10 in Height, 14 in Width, Fiberglass, Rectangle, English (69097)
- BRADY Tag, 11 1/4 in Height, 6 in Width (ENT-ETSH157)
- SIGNMISSION OSHA Sign, 3.5" H, 5" W, NOTICE Visitors Must Report To Front Office Sign, Landscape, 10PK (OS-NS-D-35-L-16839-10PK)
- Brady Signs