Shop All Label Maker Ribbons
Brady
4" x 242 ft. Black Ribbon
Mfr # R6613
Zoro # G6593763
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Printer Series Compatibility BBP11, BBP12, THT 1" Core Printers
- Ink Color Black
- Width 4 in
- Length 242 ft
Product Information
- Brand Brady
- MFR # R6613
- Zoro # G6593763
- UPC # 662820923930
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Width | 4 in |
Length | 242 ft |
Core Diameter | 1/2 in |
Ribbon Width | 4 in |
Ribbon Length | 242 ft |
Details
Color | Black |
Printer Series Compatibility | BBP11, BBP12, THT 1" Core Printers |
Item | Label Printer Ribbon |
Ink Color | Black |
For Use With | BBP(R)11 Printer |
Standards | RoHS Compliance |
Ribbon Formulation | Resin |
Compatible Mfr Part Number | BBP11, BBP12-US, THT 1" Core Printers |
Resistance Properties | Diesel-Resistant |
Product Type | Single Color Thermal Transfer Ribbon |
Ribbon Format | Ribbon on Open Core |
Ribbon Color | Black |
Ribbon Series | R6600 |
Description
Label Printer Ribbon, Compatible Mfr Part Number BBP11, BBP12-US, THT 1 In. Core Printers, Printer Series Compatibility BBP11, BBP12, THT 1 In. Core Printers, Ribbon Color Black, Ribbon Format Ribbon on Open Core, Ribbon Length 242 ft, Ribbon Width 4 in, Ribbon Series R6600, Ribbon Formulation Resin, Core Diameter 1/2 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Diesel-Resistant, Standards RoHS Compliance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Unisex White 80/20 Lab Coat W/Knit (KP70WH RG XS)
- ACCUFORM Inspection Tag, 5-3/4 x 3-1/4, PK25 (TRS318CTP)
- MIGHTY LINE Stop Sign Modern Floor Sign, Floor Marki, STOPMODERN16 (STOPMODERN16)
- CONDOR Antistatic Gloves, S, Nylon/Carbon, PK12 (19L033)
- BRADY Label, Black/Red on White, 4" W, 1 29/32" H (M6-38-595-DANGER)
- BRADY Label, 2 in W, Clear; White (M6-107-427)
- BRADY 2-23/64" x 984 ft. Red Ribbon (IP-R4400-RD)
- BRADY Label, 1 in W, Yellow (M7-174-593-YL)
- BRADY Ribbon 2" x 75 Ft., Black (M61-R6610)
- BRADY 4-21/64" x 500 ft. Black Thermal Transfer Printer Ribbon (R4309)
- BRADY Label, 1 in W, White (M6-19-423)
- Brady Label Maker Ribbons