Shop All Label Maker Ribbons
Brady
4" x 242 ft. Black Ribbon
Mfr # R6113
Zoro # G6451322
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Printer Series Compatibility BBP11, BBP12, THT 1" Core Printers
- Ink Color Black
- Length 242 ft
- Width 4 in
Product Information
- Brand Brady
- MFR # R6113
- Zoro # G6451322
- UPC # 662820810537
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Length | 242 ft |
Width | 4 in |
Ribbon Length | 242 ft |
Ribbon Width | 4 in |
Core Diameter | 1/2 in |
Details
Color | Black |
Printer Series Compatibility | BBP11, BBP12, THT 1" Core Printers |
Item | Label Printer Ribbon |
Ink Color | Black |
For Use With | BBP(R)11 Printer |
Standards | RoHS Compliance |
Ribbon Formulation | Wax/Resin |
Product Type | Single Color Thermal Transfer Ribbon |
Ribbon Format | Ribbon on Open Core |
Ribbon Color | Black |
Ribbon Series | R6100 |
Compatible Mfr Part Number | BBP11, BBP12-US-US, THT 1" Core Printers |
Resistance Properties | Scratch-Resistant, Smear-Resistant |
Description
Label Printer Ribbon, Compatible Mfr Part Number BBP11, BBP12-US-US, THT 1 In. Core Printers, Printer Series Compatibility BBP11, BBP12, THT 1 In. Core Printers, Ribbon Color Black, Ribbon Format Ribbon on Open Core, Ribbon Length 242 ft, Ribbon Width 4 in, Ribbon Series R6100, Ribbon Formulation Wax/Resin, Core Diameter 1/2 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Scratch-Resistant, Smear-Resistant, Standards RoHS Compliance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Desktop Direct Thermal Transfer Labels, 4" x 6 1/2", White, 12/Case (THD115)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Orange, L (0310RHVOLAR)
- DEFENDER SAFETY DSG-BNS-01, Nitrile Disposable Gloves, 4 Mil Palm, Nitrile, Powder-Free, M, 1000 PK, Black (DSG-BNS-01-M-10)
- PYRAMEX Safety Glasses, Gray Anti-Scratch (SB8623D)
- BRADY Label, 1 in W, Outdoor, Yellow (BM7C-1000-584-YL)
- BRADY Label, 1 in W, Clear; White (M7-23-427)
- BRADY 2-23/64" x 984 ft. Red Ribbon (IP-R4400-RD)
- BRADY Label, 1 1/2 in W, White (M6-28-423)
- BRADY 1-9/16" x 984 ft. Black Ribbon (IP-R6006)
- BRADY Label, 1 29/32 in W, White (M7C-1900-498)
- BLUE STAR Zebra 5555 Wax & Resin Ribbons, 4-5/16"W x 1476'L, 1" Core, Black, 6 Rolls/Case (05555BK11045)
- Brady Safety Labels