Shop All Label Maker Ribbons
Brady
4-21/64" x 500 ft. Black Thermal Transfer Printer Ribbon
Mfr # R6109
Zoro # G7231454
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Printer Series Compatibility THT 3" Core Printers
- Ink Color Black
- Width 4 21/64 in
- Length 500 ft
Product Information
- Brand Brady
- MFR # R6109
- Zoro # G7231454
- UPC # 662820144380
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Width | 4 21/64 in |
Length | 500 ft |
Core Diameter | 1 in |
Ribbon Width | 4 5/16 in |
Ribbon Length | 500 ft |
Details
Color | Black |
Printer Series Compatibility | THT 3" Core Printers |
Item | Label Printer Ribbon |
Ink Color | Black |
For Use With | Brady 4042, Intermec 3440, Thermal Transfer Printers |
Standards | RoHS Compliance |
Compatible Mfr Part Number | THT 3" Core Printers |
Ribbon Series | R6100 |
Resistance Properties | Scratch-Resistant, Smear-Resistant |
Ribbon Color | Black |
Ribbon Format | Ribbon on Open Core |
Product Type | Single Color Thermal Transfer Ribbon |
Ribbon Formulation | Wax/Resin |
Description
Label Printer Ribbon, Compatible Mfr Part Number THT 3 In. Core Printers, Printer Series Compatibility THT 3 In. Core Printers, Ribbon Color Black, Ribbon Format Ribbon on Open Core, Ribbon Length 500 ft, Ribbon Width 4 5/16 in, Ribbon Series R6100, Ribbon Formulation Wax/Resin, Core Diameter 1 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Scratch-Resistant, Smear-Resistant, Standards RoHS Compliance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Rain Defender Relaxed Fit Midweight Softshell Hooded Jacket, Tarmac, 2XL, REG (103829-2172XLREG)
- BRADY Cyl Stat Tag, 5-3/4 x 3 In, Wht/R, Met, PK10 (17924)
- DRAEGER Detector Tube, Carbon Monoxide, PK10 (6728511)
- MUCK BOOT CO Women's Arctic Sport II Tall Boot (AS2T3TW M 080)
- BRADY 4" x 242 ft. Black Ribbon (R6013)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Red (13514)
- BRADY Label, 1 in W, Yellow (M7-174-593-YL)
- BRADY 3-17/64" x 984 ft. Black Thermal Transfer Printer Ribbon (R6002PC)
- BRADY Label, Vinyl, Matte, 1" W (M7-96-417)
- BRADY Label, 1 3/16 in W, 25/32 in H, White (M6-1-425-FT)
- BRADY Label, 1 in W, Black (M7-174-593-BK)
- Brady Safety Labels