Shop All Foot Valves
Brady
3/4" FNPT Acetal Spring Foot Valve
Mfr # SFV-75
Zoro # G3298495
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type FNPT
- Valve Body Design Inline
- Body Material Acetal Resin Copolymer
- Mounting Orientation - Valves Vertical
Product Information
- Brand Brady
- MFR # SFV-75
- Zoro # G3298495
- Country of Origin United States
- Category Foot Valves
Dimensions
Pipe Size | 3/4" |
Width | 1 19/64 in |
Pipe or Tube Size - Valves | 3/4 in |
Length | 4 29/32 in |
Size | 3/4" |
Description
Item - Foot Valves Foot Valve, Flow Design Single, Design Spring, Application - Valves Pumps, Valve Body Design Inline, Body Material - Valves Acetal Copolymer, Pipe or Tube Size - Valves 3/4 in, Connection Type - Valves FNPT x FNPT, Max. Steam Pressure - Valves Not Rated, Max. Temp. - Valves 180 Degrees F, Mounting Orientation - Valves Vertical, Spring Material Stainless Steel, Seal Material - Valves Buna-N, Length 4 29/32 in, Width 1 19/64 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Union Tee, Nylon, Comp, 1/4In (N4TU4)
- KOHLER Trip Lever Sub Assembly (55615-VF)
- ZORO SELECT Flange, Steel, Socket Weld, 3" Pipe Size (BULK-PF-528)
- ANVIL 1" FNPT Galvanized Floor Flange (0311105407)
- BRADY VALVE FOOT/CHECK 3/4"" (SFV075IND)
- BRADY FOOT VALVE 1"" PLSTC (SFV100IND)
- BRADY 1" FNPT Acetal Spring Foot Valve (SFV-100)
- BRADY 1-1/4" FNPT Acetal Spring Foot Valve (SFV-125)
- BRADY VALVE FOOT/CHECK 1.25"" (SFV125IND)
- BRADY 1-1/2" FNPT Acetal Spring Foot Valve (SFV-150)
- SIMMONS Low Lead Bronze Foot Valve (7406)
- Brady Foot Valves