Shop All Label Maker Ribbons
Brady
3-17/64" x 984 ft. Black Ribbon
Mfr # IP-R6402
Zoro # G7234963
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Printer Series Compatibility i5100, IP Series Printer
- Ink Color Black
- Length 984 ft
- Width 3 17/64 in
Product Information
- Brand Brady
- MFR # IP-R6402
- Zoro # G7234963
- UPC # 662820898689
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Length | 984 ft |
Width | 3 17/64 in |
Ribbon Width | 3 1/4 in |
Core Diameter | 1 in |
Ribbon Length | 984 ft |
Details
Color | Black |
Printer Series Compatibility | i5100, IP Series Printer |
Item | Label Printer Ribbon |
Ink Color | Black |
For Use With | Brady IP(TM) Printers |
Standards | CSA Approved, UL Recognized |
Resistance Properties | Heat-Resistant, Scratch-Resistant, Solvent-Resistant |
Ribbon Color | Black |
Product Type | Single Color Thermal Transfer Ribbon |
Ribbon Formulation | Resin |
Compatible Mfr Part Number | i5100, 149452, i5100, 149453, i5100, 149455, i5100, 149456 |
Ribbon Series | R6400 |
Ribbon Format | Ribbon on Printer Specific Core |
Description
Label Printer Ribbon, Compatible Mfr Part Number i5100, 149452, i5100, 149453, i5100, 149455, i5100, 149456, Printer Series Compatibility i5100, IP Series Printer, Ribbon Color Black, Ribbon Format Ribbon on Printer Specific Core, Ribbon Length 984 ft, Ribbon Width 3 1/4 in, Ribbon Series R6400, Ribbon Formulation Resin, Core Diameter 1 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Heat-Resistant, Scratch-Resistant, Solvent-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label (M21-136-499)
- BRADY Labeled Lockout Hasp, Gold, 6 Padlock, PK5 (65974)
- MAGID MultiMaster Rough Finish PVC Gloves, 12PK (T1080R)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (LW210)
- BRADY Label, 3/8 in W, Indoor, White (M6C-375-498)
- BRADY Label, Color White, 1 29/32" W, 1 29/32" H (M7-191-593)
- BRADY Thermal Transfer Printer Ribbon, 4-21/64" W, 984 ft. L, Red (R4407-RD)
- BRADY Label, 1/2 in W, White (M7-11-498)
- BRADY Label, 1 1/2 in W, Gray; Green (M7-30-428-CALI)
- BRADY Label, Polyester, Color White, 1 1/2" W (M7C-1500-414)
- ZORO SELECT Label Printer Ribbon, 4-11/32" W, 1476 ft. L, Black (35YP36)
- Brady Label Maker Ribbons