Shop All Wire Markers
Brady
2" x 15/64" White Label, Irradiated Polyolefin, 3PS-125-2-WT
Mfr # 3PS-125-2-WT
Zoro # G3169801
product price: $1,254.99
/ea
Free Shipping & Returns
$1,254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- Height 15/64 in
- Legend Blank
- Material Irradiated Polyolefin
Product Information
- Brand Brady
- MFR # 3PS-125-2-WT
- Zoro # G3169801
- UPC # 662820325079
- Country of Origin United States
- Category Wire Markers
Dimensions
Height | 15/64 in |
Width | 2 in |
Label Width | 1/8 in |
Label Height | 2 in |
Max. Wire Size | 0.11 in |
Min. Wire Size | 0.046 in |
Minimum Wire Diameter | 0.25 in |
Maximum Wire Diameter | 0.45 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.45 in, Minimum Wire Diameter 0.25 in, Maximum Wire Gauge 1 AWG, Minimum Wire Gauge 6 AWG, Compatible Grainger Part Number 30DA02, 30DA43
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY 607 Over-The-Glass, Clear frame, Clear lenses (18375)
- BDG Leather Gloves, XL (20-1-10750-XL)
- MCR SAFETY Welding Gloves, Cowhide Palm, S, 12PK (4152)
- EZRED RATCHET 1/2" DR EXT/FLEX HEAD (EZMR12FL)
- BRADY White Tedlar(R) Wire Marker, THT-21-437 (THT-21-437)
- BRADY Wire Markers, Legend 5, Black/White, PK25, TWM-5-PK (TWM-5-PK)
- BRADY Wire Marker, Preprintd, Self-Lamintng, PK25 (SLF-1-33-PK)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 1 to 30, 10PK (PWM-PK-11)
- BRADY White Paper Wire Marker, THT-55-408-1 (THT-55-408-1)
- BRADY Silver Polyester Wire Marker, THT-7-480-3 (THT-7-480-3)
- BRADY 3" x 2" White Label, Polyester (THT-19-423-1)
- Brady Electrical Labels